Mínar síður

Ultra kæliolía

Vörunúmer: 0893 050 030
  • Tækniupplýsingar
  • Ítarupplýsingar
Partly synthetic universal coolant

Excellent cooling effect with outstanding removal of chips



Especially low foaming


Thanks to its low foaming tendency, it can also be used in areas with extremely low water hardnesses



High degree of stability and particularly resistant to micro organisms


For long service life with minimum maintenance



Excellent corrosion protection


Offers effective protection for workpieces, tools and system components, even at low concentrations



Strong lubricating performance


  • High cutting performance

  • Reduces heat due to low friction

  • Can improve machining speed
Proof of Performance

Meets the requirements of Technical Rules for Hazardous Substances 611

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 5 l
  • Chemical basis Mineral oil
  • Shelf life from production 12 Month
  • Density 1000 g/cm³
  • Density conditions at 20°C
  • Acid-free Yes
  • Chloric No
  • Boron-free Yes

Vörunafn Contents M. í kassa
Kæliolía ultra 5 ltr. 0893 050 030 5 l 1x
Alternate Text

Kæliolía ultra 5 ltr.

Vörunúmer: 0893 050 030

Tæknilegar upplýsingar

  • Contents

    5 l
  • Chemical basis

    Mineral oil
  • Shelf life from production

    12 Month
  • Density

    1000 g/cm³
  • Density conditions

    at 20°C
  • Acid-free

    Yes
  • Chloric

    No
  • Boron-free

    Yes