Mínar síður

Bor og skurðarolía

Vörunúmer: 0893 050 010
  • Tækniupplýsingar
  • Ítarupplýsingar
Optimum results and safety for all materials and applications

Safe and efficient to use


  • Longer tool service life

  • High corrosion protection

  • Can be welded without advance cleaning for low quantities


Can be used as minimum quantity lubricant


Optimum performance, optimum results thanks to specifically matched components



Paste for the most challenging machining tasks


  • Machining of highest-strength steels fully possible

  • Horizontal and overhead applications entirely implementable

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 500 ml
  • Colour Brown
  • Chemical basis Mineral oil with synthetic ester
  • Density/conditions 0,88 g/cm³ / at 20°C
  • Silicone-free Yes
  • Shelf life from production 36 Month
  • AOX-free Yes
  • Resin-free Yes
  • Chlorine-free Yes

Vörunafn Contents M. í kassa
Bor og skurðarfeiti 500g 0893 050 010 500 ml 1x
Alternate Text

Bor og skurðarfeiti 500g

Vörunúmer: 0893 050 010

Tæknilegar upplýsingar

  • Contents

    500 ml
  • Colour

    Brown
  • Chemical basis

    Mineral oil with synthetic ester
  • Density/conditions

    0,88 g/cm³ / at 20°C
  • Silicone-free

    Yes
  • Shelf life from production

    36 Month
  • AOX-free

    Yes
  • Resin-free

    Yes
  • Chlorine-free

    Yes