Mínar síður

Bor og skurðarolía

Vörunúmer: 0893 050 004
Bor og skurðarolía
  • Tækniupplýsingar
  • Ítarupplýsingar
Multi cutting oil for light to medium machining work

Universal application



Cools even when sprayed


  • Protects tools

  • Welding of small workshop parts to the cutting edge is prevented


Good penetration


Penetrates the smallest tolerances



Excellent corrosion protection


  • Provides sustained protection against further rusting and corrosion

  • No after-treatment or preservation measures required


Free from silicone, chlorine, resin and acids

Notice

Free from substances that wet paint.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 400 ml
  • Colour Light brown
  • Container Aerosol can
  • Chemical basis Mineral oil
  • Min. flashing point 190 °C
  • Silicone-free Yes
  • Shelf life from production 18 Month
  • Smell/fragrance Perfumed
  • Density 0.889 g/cm³
  • Kinematic oil basis viscosity 12 mm²/s
  • Acid-free Yes
  • Resin-free Yes
  • Chloric No
  • Chlorine-free Yes

Vörunafn Contents M. í kassa
Bor og skurðarolía 400ml úðab 0893 050 004 400 ml 12x
Alternate Text

Bor og skurðarolía 400ml úðab

Vörunúmer: 0893 050 004

Tæknilegar upplýsingar

  • Contents

    400 ml
  • Colour

    Light brown
  • Container

    Aerosol can
  • Chemical basis

    Mineral oil
  • Min. flashing point

    190 °C
  • Silicone-free

    Yes
  • Shelf life from production

    18 Month
  • Smell/fragrance

    Perfumed
  • Density

    0.889 g/cm³
  • Kinematic oil basis viscosity

    12 mm²/s
Bor og skurðarolía 5l 0893 050 1 5 l 1x
Alternate Text

Bor og skurðarolía 5l

Vörunúmer: 0893 050 1

Tæknilegar upplýsingar

  • Contents

    5 l
  • Colour

    Light brown
  • Container

    Canister
  • Chemical basis

    Mineral oil
  • Min. flashing point

    190 °C
  • Silicone-free

    Yes
  • Shelf life from production

    18 Month
  • Smell/fragrance

    Perfumed
  • Density

    0.889 g/cm³
  • Kinematic oil basis viscosity

    12 mm²/s