Mínar síður

Pípuþétting

Vörunúmer: 0893 577 050
  • Tækniupplýsingar
  • Ítarupplýsingar
For sealing all metallic pipe couplings and fittings with conical/cylindrical threads in line with DIN 2999

Immediate leak-tightness


Securely tightened connections can be loaded immediately up to approx. 5 bar; after final hardening, up to the bursting pressure of the pipes



High media resistance


Neutral behaviour with most industrial liquids and gases



No dripping of the sealant from the thread



Safe, fast assembly



Easy to remove



Solvent-free and silicone-free



DOS system:


  • Practical one-handed operation thanks to the clever turn lock

You always have one hand free.



  • Continuously adjustable dispensing system

Dispensing can be adjusted to suit the application, and to keep consumption and costs to a minimum.



  • No residue material in dispensing neck

Costs optimised thanks to emptying with virtually no remaining product

Notice
  • Not suitable for screw connections containing copper (brass, bronze, red brass) that come into contact with water > 40°C. Not permitted for gas connections in buildings in Germany. In accordance with TRGI ’86/96.

  • The thread must be cut in accordance with the standard. During and once the product has hardened, the connections may not be rotated against each other, i.e. readjustment is not permitted.

  • The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre and painted surfaces. We always recommend that you conduct your own tests

  • The initial strength, final strength and functional strength depend on the material

  • Not permitted for gas connections in buildings in Germany in accordance with TRGI ´86/96.
Proof of Performance

Certified quality


  • DVGW approval (Reg. No. NG-5146BM0336+0037), tested to DIN EN 751-1

  • NSF-tested to NSF/ANSI 61

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 44.4 ml
  • Colour Yellow fluorescent
  • Chemical basis Dimethacrylic acid ester
  • Min./max. temperature resistance -55 to 150 °C
  • Min. flashing point 100 °C
  • Suitable for Thread diameter max. R 3 inch (M80)
  • Product weight (per item) 76 g
  • Weight of content 50 g
  • Shelf life from production 12 Month
  • Smell/fragrance Mild
  • Density 1.05 g/cm³
  • Solvent-free Yes
  • Min./max. functional strength 1-3 h
  • Min./max. final strength 3-6 h
  • Max. gap-filling ability 0.50 mm
  • Min./max. initial strength 15-30 min
  • Min./max. breakaway torque 10-20 Nm
  • Breakaway torque conditions M10 mm
  • Min./max prevail torque 10-15 Nm
  • Conditions for prevail torque M10
  • Min./max. compressive shearing strength 6-13 N/mm²

Vörunafn Colour M. í kassa
Pípuþétting dos 50g 0893 577 050 Yellow fluorescent 1x
Alternate Text

Pípuþétting dos 50g

Vörunúmer: 0893 577 050

Tæknilegar upplýsingar

  • Contents

    44.4 ml
  • Colour

    Yellow fluorescent
  • Chemical basis

    Dimethacrylic acid ester
  • Min./max. temperature resistance

    -55 to 150 °C
  • Min. flashing point

    100 °C
  • Suitable for

    Thread diameter max. R 3 inch (M80)
  • Product weight (per item)

    76 g
  • Weight of content

    50 g
  • Shelf life from production

    12 Month
  • Smell/fragrance

    Mild