Glussaþétting
- Tækniupplýsingar
- Ítarupplýsingar
Excellent resistance to all hydraulic fluids and fuels
High degree of safety, as impairments due to breakdown are prevented.
Quick to harden, even at low temperatures
Minimum vehicle downtime.
100% sealing
Gaps are filled completely, so that the resulting bonding provides protection against corrosion from friction and protection against rust.
Resistant to a large number of bases, gases, solvents, oils and fuels
Silicone- and solvent-free
DOS system:
- Practical one-handed operation thanks to the clever turn lock
You always have one hand free.
- Continuously adjustable dispensing system
Dispensing can be adjusted to suit the application, and to keep consumption and costs to a minimum.
- No residue material in dispensing neck
Costs optimised thanks to emptying with virtually no remaining product
The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre and painted surfaces. We always recommend that you conduct your own tests.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.
- Colour Violet
- Chemical basis Methacrylic acid ether
- Min./max. processing temperature 5 to 35 °C
- Min. flashing point 100 °C
- Shelf life from production/conditions 12 Month / at room temperature
- Suitable for Thread diameter max. R 3/4 inch
- Weight of content 50 g
- Min./max. temperature conditions -55 to 150 °C
- Density 1.2 g/cm³
- Viscosity conditions at 25°C, Brookfield RVT, spindle 5/2.5 rpm
- Min./max. functional strength 2-3 h
- Min./max. final strength 12-24 h
- Max. gap-filling ability 0.15 mm
- Min./max. initial strength 30-40 min
- Min./max. breakaway torque 2-3 Nm
- Breakaway torque conditions M10 mm
- Min./max prevail torque 1-2 Nm
- Conditions for prevail torque M10
- Min./max. compressive shearing strength 1-3 N/mm²
- Min./max. viscosity /conditions 14000-20000 mPas / at 25°C, Brookfield RVT, spindle 5/2.5 rpm
Vörunafn | Colour | M. í kassa | |
---|---|---|---|
Glussaþétting 50g 0893 545 050 | Violet | 1x | |
Glussaþétting 50gVörunúmer: 0893 545 050Tæknilegar upplýsingar
|