Röraþétting m. PTFE
- Tækniupplýsingar
- Ítarupplýsingar
- Low-strength - easy removal
- Sealed immediately against pressure up to 5 bar
- Sealant does not run off the thread
- Resistant to most gases and liquids, in accordance with DIN 2999
- Resistant to a large number of alkalis, gases, solvents, oils and fuels
- Silicone- and solvent-free
Practical one-handed operation
- Continuously adjustable dispensing system enables dispensing to be adjusted to suit the application, and to keep consumption and costs to a minimum
- Good residue removal
- Not suitable for screw connections containing copper (brass, bronze, red brass) that come into contact with water > 40°C. Not permitted for gas connections in buildings in Germany. In accordance with TRGI ’86/96.
- The thread must be cut in accordance with the standard. During and once the product has hardened, the connections may not be rotated against each other, i.e. readjustment is not permitted.
- The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre and painted surfaces. We always recommend that you conduct your own tests
- The initial strength, final strength and functional strength depend on the material
Certified quality
- DVGW approval (reg. no. NG-5146BM0338), tested to DIN EN 751-1
- NSF-tested to NSF/ANSI 61
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 44 ml
- Colour White
- Chemical basis Methacrylic acid ether
- Min./max. processing temperature 5 to 40 °C
- Min./max. temperature resistance -55 to 150 °C
- Min. flashing point 90 °C
- Silicone-free Yes
-
Suitable for
Thread diameter max. M80
Thread diameter max. R 3 inch - Product weight (per item) 74 g
- Nominal diameter 80 mm
- Weight of content 50 g
- Shelf life from production 12 Month
- Smell/fragrance Mild
- Density 1 g/cm³
- Min./max. functional strength 1-3 h
- Max. gap-filling ability 0.50 mm
- Min./max. initial strength 10-20 min
- Min./max. breakaway torque 4-8 Nm
- Breakaway torque conditions M10 mm
- Min./max prevail torque 1-3 Nm
- Conditions for prevail torque M10
- Min./max. compressive shearing strength 2-6 N/mm²
Vörunafn | Colour | M. í kassa | |
---|---|---|---|
Röraþétting m. ptfe 50g 0893 511 050 | White | 1x | |
Röraþétting m. ptfe 50gVörunúmer: 0893 511 050Tæknilegar upplýsingar
|