Pakkningaleysir
- Tækniupplýsingar
- Ítarupplýsingar
Firm consistency
No dripping off vertical surfaces
- Protect painted surfaces
- Check compatibility prior to application
- Not suitable for sensitive plastics, PVC and synthetics
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 300 ml
- Colour Light yellow
- Chemical basis Mix of organic solvents
- Density/conditions 0,79 g/cm³ / at 20°C
- Silicone-free Yes
- Shelf life from production 24 Month
- Smell/fragrance Alcohol
- pH value 10.6-11.0
- AOX-free Yes
Vörunafn | Colour | M. í kassa | |
---|---|---|---|
Pakkningaleysir 300ml úðabr. 0893 100 0 | Light yellow | 6x | |
Pakkningaleysir 300ml úðabr.Vörunúmer: 0893 100 0Tæknilegar upplýsingar
|