Mínar síður

Glussaþétting

Vörunúmer: 0893 545 050
  • Tækniupplýsingar
  • Ítarupplýsingar
For sealing pneumatic and hydraulic screw connections subject to high loads. With screw connections, up to the burst pressure of the pipe/hose

Excellent resistance to all hydraulic fluids and fuels


High degree of safety, as impairments due to breakdown are prevented.



Quick to harden, even at low temperatures


Minimum vehicle downtime.



100% sealing


Gaps are filled completely, so that the resulting bonding provides protection against corrosion from friction and protection against rust.



Resistant to a large number of bases, gases, solvents, oils and fuels



Silicone- and solvent-free



DOS system:


  • Practical one-handed operation thanks to the clever turn lock

You always have one hand free.



  • Continuously adjustable dispensing system

Dispensing can be adjusted to suit the application, and to keep consumption and costs to a minimum.



  • No residue material in dispensing neck

Costs optimised thanks to emptying with virtually no remaining product

Notice

The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre and painted surfaces. We always recommend that you conduct your own tests.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.

  • Colour Violet
  • Chemical basis Methacrylic acid ether
  • Min./max. processing temperature 5 to 35 °C
  • Min. flashing point 100 °C
  • Shelf life from production/conditions 12 Month / at room temperature
  • Suitable for Thread diameter max. R 3/4 inch
  • Weight of content 50 g
  • Min./max. temperature conditions -55 to 150 °C
  • Density 1.2 g/cm³
  • Viscosity conditions at 25°C, Brookfield RVT, spindle 5/2.5 rpm
  • Min./max. functional strength 2-3 h
  • Min./max. final strength 12-24 h
  • Max. gap-filling ability 0.15 mm
  • Min./max. initial strength 30-40 min
  • Min./max. breakaway torque 2-3 Nm
  • Breakaway torque conditions M10 mm
  • Min./max prevail torque 1-2 Nm
  • Conditions for prevail torque M10
  • Min./max. compressive shearing strength 1-3 N/mm²
  • Min./max. viscosity /conditions 14000-20000 mPas / at 25°C, Brookfield RVT, spindle 5/2.5 rpm

Vörunafn Colour M. í kassa
Glussaþétting 50g 0893 545 050 Violet 1x
Alternate Text

Glussaþétting 50g

Vörunúmer: 0893 545 050

Tæknilegar upplýsingar

  • Colour

    Violet
  • Chemical basis

    Methacrylic acid ether
  • Min./max. processing temperature

    5 to 35 °C
  • Min. flashing point

    100 °C
  • Shelf life from production/conditions

    12 Month / at room temperature
  • Suitable for

    Thread diameter max. R 3/4 inch
  • Weight of content

    50 g
  • Min./max. temperature conditions

    -55 to 150 °C
  • Density

    1.2 g/cm³
  • Viscosity conditions

    at 25°C, Brookfield RVT, spindle 5/2.5 rpm