Rúðulím expert
Vörunúmer: 0890 023 702
- Tækniupplýsingar
- Contents 310 ml
- Colour Black
- Container Cartridge
- Chemical basis Moisture curing 1K polyurethane
- Density/conditions 1.18 g/cm³
- Min./max. processing temperature 10 to 40 °C
- Min./max. temperature resistance -40 to 120 °C
- Shelf life from production/conditions 15 Month / at 5°C to 35°C
- Drive-away time conditions at 23°C and 50% relative humidity
- Max. open time /conditions 20 min / at 23°C and 50% humidity
- Tensile shear strength 4 MPa
Vörunafn | M. í kassa | |
---|---|---|
Rúðulím expert 310ml 0890 023 702 | 12x | |
Rúðulím expert 310mlVörunúmer: 0890 023 702Tæknilegar upplýsingar
|