Rúðulím Ultimate
- Tækniupplýsingar
- Ítarupplýsingar
Can be used in any season
1-hour drive-away time with airbag at an ambient temperature of -10°C to +35°C
High-modulus
Vehicle-strengthening window adhesive
Antenna-compatible, non-conducting
Prevents contact corrosion
Suitable for use on aluminium, magnesium and hybrid vehicle bodies (e.g. Audi A8, Jaguar XJ etc.)
Tested safety
- Drive-away time confirmed with crash test and TÜV certificate in accordance with FMVSS208/212!
- Meets requirements of original equipment manufacturers (vehicle manufacturers)
It is imperative that the Würth active cleaner and Würth Varioprimer are used when preparing surfaces. The products must be checked to ensure that they have not expired before they are used. Apply the adhesive while guiding the gun vertically, starting from the centre at the bottom of the window. Do not position the vehicle on the lifting platform. Observe the information regarding bead geometry provided by the vehicle manufacturer. The application and drive-away times must be observed.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 310 ml
- Colour Black
- Container Cartridge
- Chemical basis Moisture curing 1K polyurethane
- Density/conditions 1,22 g/cm³ / at 20°C
- Min./max. processing temperature 5 to 35 °C
- Min./max. temperature resistance -40 to 120 °C
- Shelf life from production/conditions 9 Month / at 5°C to 25°C
- Drive-away time (with airbag) 1 h
- Drive-away time (without airbag) 30 min
- Drive-away time conditions at ambient temperature -10°C to 35°C
- Max. open time /conditions 15 min / at 23°C and 50% humidity
- Tensile shear strength 5.5 MPa
Vörunafn | M. í kassa | |
---|---|---|
Rúðulím ultimate 310ml 0890 023 801 | 1x | |
Rúðulím ultimate 310mlVörunúmer: 0890 023 801Tæknilegar upplýsingar
|