Vario grunnur f. rúðulím
- Tækniupplýsingar
- Ítarupplýsingar
4-in-1 system
- Promotes adhesion
- Corrosion protection
- Activator
- UV protection
Black, moisture-hardening primer for promoting adhesion of the window adhesive on glass, ceramic silkscreen printing, lacquer and various metals
Anti-corrosion protection for plain metal surfaces
Activator for trimming (remaining bead) and PU/PVC pre-coated windows
Shake the container before using the Varioprimer. Do not use the primer if it has gelled. Once opened, use as quickly as possible.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 100 ml
- Colour Black
- Container Can
- Chemical basis Polyurethane
- Min. processing temperature 10 °C
- Max. processing temperature 35 °C
- Min. flash-off time 10 min
- Max. flash-off time 24 h
- Flash-off time conditions at 23°C and 50% relative humidity, as a primer, corrosion protection, activator
Vörunafn | M. í kassa | |
---|---|---|
Vario grunnur f. rúðulím 20ml 0890 024 021 | 1x | |
![]() Vario grunnur f. rúðulím 20mlVörunúmer: 0890 024 021Tæknilegar upplýsingar
|
||
Vario grunnur f. rúðulím 100ml 0890 024 101 | 1x | |
![]() Vario grunnur f. rúðulím 100mlVörunúmer: 0890 024 101Tæknilegar upplýsingar
|