Mjúkt rúðukítti
- Tækniupplýsingar
- Ítarupplýsingar
High material compatibility
Chrome, paint, and rubber are not affected
Resistant to water and alkaline solutions
Does not become brittle
Remains slightly elastic and slightly sticky on the surface
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Colour Black
- Chemical basis Polyisobutylene
- Min./max. temperature resistance -30 to 100 °C
- Min. flashing point -25 °C
-
Resistance against
Water
Alkaline water - Weight of content 443.3 g
- Shelf life from production 24 Month
- Smell/fragrance Characteristic
- Density 1.43 kg/l
Vörunafn | M. í kassa | |
---|---|---|
Rúðukítti mjúkt svart 310ml 0890 100 043 | 12x | |
Rúðukítti mjúkt svart 310mlVörunúmer: 0890 100 043Tæknilegar upplýsingar
|