Mínar síður

Mjúkt rúðukítti

Vörunúmer: 0890 100 043
  • Tækniupplýsingar
  • Ítarupplýsingar
Sealant for external sealing of vehicle windows

High material compatibility


Chrome, paint, and rubber are not affected



Resistant to water and alkaline solutions



Does not become brittle



Remains slightly elastic and slightly sticky on the surface

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Colour Black
  • Chemical basis Polyisobutylene
  • Min./max. temperature resistance -30 to 100 °C
  • Min. flashing point -25 °C
  • Resistance against Water
    Alkaline water
  • Weight of content 443.3 g
  • Shelf life from production 24 Month
  • Smell/fragrance Characteristic
  • Density 1.43 kg/l

Vörunafn M. í kassa
Rúðukítti mjúkt svart 310ml 0890 100 043 12x
Alternate Text

Rúðukítti mjúkt svart 310ml

Vörunúmer: 0890 100 043

Tæknilegar upplýsingar

  • Colour

    Black
  • Chemical basis

    Polyisobutylene
  • Min./max. temperature resistance

    -30 to 100 °C
  • Min. flashing point

    -25 °C
  • Resistance against

    Water
    Alkaline water
  • Weight of content

    443.3 g
  • Shelf life from production

    24 Month
  • Smell/fragrance

    Characteristic
  • Density

    1.43 kg/l