Hreinsir f. rúðulím
- Tækniupplýsingar
- Ítarupplýsingar
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 500 ml
- Colour Colourless
- Chemical basis Aliphatic hydrocarbon
- Density/conditions 0,97 g/cm³ / at 20°C
- Shelf life from production 24 Month
- Smell/fragrance Characteristic
- pH value 9
- AOX-free Yes
Vörunafn | M. í kassa | |
---|---|---|
Hreinsir fyrir rúðulím 500ml 0890 024 1 | 1x | |
Hreinsir fyrir rúðulím 500mlVörunúmer: 0890 024 1Tæknilegar upplýsingar
|