Griplím
- Tækniupplýsingar
- Ítarupplýsingar
Wide range of applications
Bonds virtually all materials.
Easy to spread
Can be easily applied to the bonding surface with a brush and toothed spatula.
Ageing-resistant
Ensures adhesive bonding for many years.
Good elasticity
Compensates for material movement.
High resistance
Resistant to diluted acids, alkaline solutions, water and alcohol.
Silicone-free
Not to be used on polystyrene, soft PVC, PVC films, PE and PP. Smooth surfaces should be sanded.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 185 ml
- Colour Brownish
- Container Tube
- Chemical basis Solvent neoprene
- Min./max. processing temperature 15 to 25 °C
- Min./max. temperature resistance -20 to 125 °C
- Min. flashing point -19 °C
- Silicone-free Yes
-
Resistance against
Alcohol
Diluted acids and lyes
Water - Weight of content 163 g
- Shelf life from production 12 Month
- Density 0.86 g/cm³
- Min. flash-off time 15 min
- Flash-off time conditions at 20°C
- Max. open time 45 min
- Conditions for open time at 20°C
- Min./max. pressing pressure 7-8 N/mm²
- Min./max. application quantity in surface bonding 200-300 g/m²
- Max. final strength 24 h
- Application quantity conditions bilateral application
Vörunafn | Contents | M. í kassa | |
---|---|---|---|
Griplím uni 185ml 0893 100 022 | 185 ml | 1x | |
Griplím uni 185mlVörunúmer: 0893 100 022Tæknilegar upplýsingar
|
|||
Griplím uni 730ml 0893 100 023 | 730 ml | 1x | |
Griplím uni 730mlVörunúmer: 0893 100 023Tæknilegar upplýsingar
|