Mínar síður

Griplím

Vörunúmer: 0893 100 023
  • Tækniupplýsingar
  • Ítarupplýsingar
Neoprene-based contact adhesive

Wide range of applications


Bonds virtually all materials.



Easy to spread


Can be easily applied to the bonding surface with a brush and toothed spatula.



Ageing-resistant


Ensures adhesive bonding for many years.



Good elasticity


Compensates for material movement.



High resistance


Resistant to diluted acids, alkaline solutions, water and alcohol.



Silicone-free

Notice

Not to be used on polystyrene, soft PVC, PVC films, PE and PP. Smooth surfaces should be sanded.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 730 ml
  • Colour Brownish
  • Container Can
  • Chemical basis Solvent neoprene
  • Min./max. processing temperature 15 to 25 °C
  • Min./max. temperature resistance -20 to 125 °C
  • Min. flashing point -19 °C
  • Silicone-free Yes
  • Resistance against Alcohol
    Diluted acids and lyes
    Water
  • Weight of content 650 g
  • Shelf life from production 12 Month
  • Smell/fragrance Solvent-like
  • Density 0.86 g/cm³
  • Min. flash-off time 15 min
  • Flash-off time conditions at 20°C
  • Max. open time 45 min
  • Conditions for open time at 20°C
  • Min./max. pressing pressure 7-8 N/mm²
  • Min./max. application quantity in surface bonding 200-300 g/m²
  • Max. final strength 24 h
  • Application quantity conditions bilateral application

Vörunafn Contents M. í kassa
Griplím uni 185ml 0893 100 022 185 ml 1x
Alternate Text

Griplím uni 185ml

Vörunúmer: 0893 100 022

Tæknilegar upplýsingar

  • Contents

    185 ml
  • Colour

    Brownish
  • Container

    Tube
  • Chemical basis

    Solvent neoprene
  • Min./max. processing temperature

    15 to 25 °C
  • Min./max. temperature resistance

    -20 to 125 °C
  • Min. flashing point

    -19 °C
  • Silicone-free

    Yes
  • Resistance against

    Alcohol
    Diluted acids and lyes
    Water
  • Weight of content

    163 g
Griplím uni 730ml 0893 100 023 730 ml 1x
Alternate Text

Griplím uni 730ml

Vörunúmer: 0893 100 023

Tæknilegar upplýsingar

  • Contents

    730 ml
  • Colour

    Brownish
  • Container

    Can
  • Chemical basis

    Solvent neoprene
  • Min./max. processing temperature

    15 to 25 °C
  • Min./max. temperature resistance

    -20 to 125 °C
  • Min. flashing point

    -19 °C
  • Silicone-free

    Yes
  • Resistance against

    Alcohol
    Diluted acids and lyes
    Water
  • Weight of content

    650 g