Multi Power lím
- Tækniupplýsingar
- Ítarupplýsingar
High-strength bonding
- Very high adhesion
- Viscoplastic adhesive with low foaming behaviour
Hardens quickly
Fast reaction time with high initial strength after just approx. 15 minutes.
Specific adhesion spectrum
Excellent adhesive bonding with a wide range of substrates such as marble, artificial stone, etc.
Can be sanded and painted over
Weather-resistant and ageing-resistant
- Tested adhesion for "lost formwork elements"* by MPA Braunschweig. Test number: 5131/2446-a
- Water resistance to D4 in accordance with DIN/EN 204 tested by ift Rosenheim. Test number: 55524676
- Heat resistance to WATT 91 tested by ift Rosenheim. Test number: 55534457
*Lost formwork elements: The wood cement flat-pressed panels are used in building construction for ring beam formwork, ceiling edge formwork and lintel formwork. The formwork is encapsulated in concrete and remains in the element, which is why it is called "lost formwork".
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 310 ml
- Colour Beige
- Container Cartridge
- Chemical basis Polyurethane
- Min./max. processing temperature 7 to 30 °C
- Min./max. temperature resistance -30 to 110 °C
- Silicone-free Yes
-
Resistance against
Aging
Weather - Weight of content 470 g
- Shelf life from production 12 Month
- Building material class B2 - Normally inflammable
- Density 1.52 g/cm³
- Full curing speed 2.5 mm/d
- Additional articles Cartridge gun, art. prefix no. 0891...
- Min. wet skin-formation time/conditions 2 min/ at 20°C and 50% relative humidity
- Min. dry skin-formation time/conditions 5 min / at 20°C and 50% relative humidity
- Full load capacity/conditions 24 h / with 2.5-mm seam
Vörunafn | Contents | M. í kassa | |
---|---|---|---|
Multi power lím 310ml 0893 100 110 | 310 ml | 1x | |
Multi power lím 310mlVörunúmer: 0893 100 110Tæknilegar upplýsingar
|