Úða griplím
- Tækniupplýsingar
- Ítarupplýsingar
High temperature resistance
Permanent firm hold for virtually all applications
Quick-drying
- Thanks to fast hardening, working material can be loaded and processed further after just a short time
- Does not bleed through
Adjustable spray nozzle
Ideal for use in an extremely wide range of applications
Silicone-free
Caution: Not suitable for bonding soft PVC, PVC films and particle board cutting edges. When adhering hard foam/Styrofoam, the adhesive must be applied to a small suitable area first to check compatibility, depending on the type of hard foam. After use, turn the can on its head and spray until the valve is empty.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
- Contents 500 ml
- Colour Beige
- Container Aerosol can
- Min./max. temperature resistance -40 to 60 °C
- Min. flashing point -41 °C
- Silicone-free Yes
- Weight of content 360 g
- Shelf life from production 12 Month
- Smell/fragrance Characteristic
- Density 0.728 g/cm³
Vörunafn | Contents | M. í kassa | |
---|---|---|---|
Úða griplím 500ml úðabrúsi 0890 100 055 | 500 ml | 12x | |
Úða griplím 500ml úðabrúsiVörunúmer: 0890 100 055Tæknilegar upplýsingar
|