Gengjulím
- Tækniupplýsingar
- Ítarupplýsingar
Ideally suited for screw connections exposed to high stresses
- 100% sealing – no additional fixings necessary
- Protects against corrosion due to friction, and against rust
Can only be removed once heated up to 300°C!
Removable under normal conditions only by means of special tools and/or under certain temperatures
Excellent media and heat resistance
Universal products with broad range of applications
Prevents removal e.g. due to vibrations and shocks
No unwanted backup problems such as mechanical screw locks
Highly resistant
Resistant to a large number of bases, gases, solvents, oils and fuels
Silicone-free
DOS system:
- Practical one-handed operation thanks to the clever turn lock
You always have one hand free.
- Continuously adjustable dispensing system
Dispensing can be adjusted to suit the application, and to keep consumption and costs to a minimum.
- No residue material in dispensing neck
Costs optimised thanks to emptying with virtually no remaining product
The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Makrolon), PMMA (Plexiglas), polysulfone, SAN (Luran, Tyril), Vinidur, vulcanised fibre and painted surfaces. We always recommend that you conduct your own tests.
NSF-tested in accordance with ANSI 61
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Colour Green fluorescent
- Chemical basis Dimethacrylic acid ester
- Min. flashing point 100 °C
- Silicone-free Yes
- Weight of content 25 g
- Min./max. temperature conditions -55 to 150 °C
- Shelf life from production 12 Month
- Conditions to maintain shelf life from production at room temperature
- Density 1.11 g/cm³
- Viscosity conditions at 25°C, Brookfield RVT, spindle 2/20 rpm
- Min./max. functional strength 1-3 h
- Min./max. final strength 5-10 h
- Min./max. viscosity 500-900 mPas
- Max. gap-filling ability 0.15 mm
- Min./max. initial strength 5-15 min
- Compressive shearing strength conditions in accordance with DIN 54452
- Min. breakaway torque 30 Nm
- Min. prevail torque 45 Nm
Vörunafn | M. í kassa | |
---|---|---|
Gengjulím dos meðalfesta (blátt) 25g. boltalím 0893 243 025 | 1x | |
Gengjulím dos meðalfesta (blátt) 25g. boltalímVörunúmer: 0893 243 025Tæknilegar upplýsingar
|
||
Gengjulím dos háfesta (grænt) 25g boltalím 0893 270 025 | 1x | |
Gengjulím dos háfesta (grænt) 25g boltalímVörunúmer: 0893 270 025Tæknilegar upplýsingar
|