Legulím
- Tækniupplýsingar
- Ítarupplýsingar
The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Makrolon), PMMA (Plexiglas), polysulfone, SAN (Luran, Tyril), Vinidur, vulcanised fibre and painted surfaces. We always recommend that you conduct your own tests.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Colour Green
- Chemical basis Dimethacrylic acid ester
- Min./max. processing temperature 5 to 35 °C
- Min. flashing point 90 °C
- Shelf life from production/conditions 12 Month / at room temperature
- Weight of content 50 g
- Min./max. temperature conditions -55 to 200 °C
- Density 1.1 g/cm³
- Min./max. functional strength 60-180 min
- Min./max. final strength 12-24 h
- Max. gap-filling ability 0.20 mm
- Min./max. initial strength 30-40 min
- Compressive shearing strength conditions in accordance with DIN 54452
- Min./max. compressive shearing strength 30-35 N/mm²
- Min./max. viscosity /conditions 10000-16000 mPas / at 25°C, Brookfield RVT, spindle 4/20 rpm
- Suitable for max. thread M36
Vörunafn | M. í kassa | |
---|---|---|
Legulím 50g hitaþol 200°c 0893 620 050 | 1x | |
Legulím 50g hitaþol 200°cVörunúmer: 0893 620 050Tæknilegar upplýsingar
|