Mínar síður

Gengjulím

Vörunúmer: 0893 243 025
Gengjulím
  • Tækniupplýsingar
  • Ítarupplýsingar
Removable screw retainer and sealing compound – one-handed dispensing system

For medium-strength bonding


Removable with regular tools



For use even on stainless steel and passive surfaces


No need for accelerator or activator agents



Excellent media and heat resistance


Universal products with wide range of applications



Prevents removal e.g. due to vibrations and impacts


No unwanted retention problems such as mechanical screw locks



Highly resistant


Resistant to a large number of alkaline solutions, gases, solvents, oils and fuels



Silicone-free



DOS system:


  • Practical one-handed operation thanks to the clever turn lock

You always have one hand free.



  • Continuously adjustable dispensing system

Dispensing can be adjusted to suit the application, and to keep consumption and costs to a minimum.



  • No residue material in dispensing neck

Costs optimised thanks to emptying with virtually no remaining product

Notice

The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre and painted surfaces. We always recommend that you conduct your own tests.

Proof of Performance

NSF-tested in accordance with ANSI 61, DVGW (German association of gas and water) (DIN EN 751-1)

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Colour Blue fluorescent
  • Chemical basis Dimethacrylic acid ester
  • Min./max. processing temperature 5 to 35 °C
  • Min. flashing point 100 °C
  • Silicone-free Yes
  • Weight of content 25 g
  • Min./max. temperature conditions -55 to 150 °C
  • Shelf life from production 12 Month
  • Conditions to maintain shelf life from production at room temperature
  • Density 1.12 g/cm³
  • Min./max. functional strength 0,5-1 h
  • Min./max. final strength 1-3 h
  • Min./max. viscosity 1 4000-9000 mPas
  • Conditions for viscosity 1 at 25°C, Brookfield RVT, spindle 3/2.5 rpm
  • Min./max. viscosity 2 1500-3000 mPas
  • Conditions for viscosity 2 at 25°C, Brookfield RVT, spindle 3/2.0 rpm
  • Max. gap-filling ability 0.25 mm
  • Min./max. initial strength 5-15 min
  • Min./max. compressive shearing strength /conditions 12-20 N/mm² / in accordance with DIN 54452
  • Compressive shearing strength conditions in accordance with DIN 54452
  • Min. breakaway torque 21 Nm
  • Min. prevail torque 10 Nm

Vörunafn M. í kassa
Gengjulím dos meðalfesta (blátt) 25g. boltalím 0893 243 025 1x
Alternate Text

Gengjulím dos meðalfesta (blátt) 25g. boltalím

Vörunúmer: 0893 243 025

Tæknilegar upplýsingar

  • Colour

    Blue fluorescent
  • Chemical basis

    Dimethacrylic acid ester
  • Min./max. processing temperature

    5 to 35 °C
  • Min. flashing point

    100 °C
  • Silicone-free

    Yes
  • Weight of content

    25 g
  • Min./max. temperature conditions

    -55 to 150 °C
  • Shelf life from production

    12 Month
  • Conditions to maintain shelf life from production

    at room temperature
  • Density

    1.12 g/cm³
Gengjulím dos háfesta (grænt) 25g boltalím 0893 270 025 1x
Alternate Text

Gengjulím dos háfesta (grænt) 25g boltalím

Vörunúmer: 0893 270 025

Tæknilegar upplýsingar

  • Colour

    Green fluorescent
  • Chemical basis

    Dimethacrylic acid ester
  • Min. flashing point

    100 °C
  • Silicone-free

    Yes
  • Weight of content

    25 g
  • Min./max. temperature conditions

    -55 to 150 °C
  • Shelf life from production

    12 Month
  • Conditions to maintain shelf life from production

    at room temperature
  • Density

    1.11 g/cm³
  • Viscosity conditions

    at 25°C, Brookfield RVT, spindle 2/20 rpm