Hitaþolið legulím 150°C
- Tækniupplýsingar
- Ítarupplýsingar
Reliable hardening at low temperatures around 0°C.
A reliable aid, even in winter.
Maximum gap-filling power of 0.15 mm
Even very large deviations can be corrected without significant expense.
Prevents frictional corrosion
The bearings will not seize up.
Resistant to a large number of bases, gases, solvents, oils and fuels
DOS system:
- Practical one-handed use thanks to the clever turn lock.
You always have one hand free.
- Infinitely adjustable dosing system enables dispensing to be adjusted to suit the application, and to keep consumption and costs to a minimum.
- No residue material in dispensing neck
Costs optimised thanks to emptying with virtually no remaining product
Caution:
The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre and painted surfaces. We always recommend that you conduct your own tests.
NSF registered, class P1, reg. no. 151997
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Colour Green
- Chemical basis Methacrylic acid ether
- Min./max. processing temperature 5 to 35 °C
- Min. flashing point 90 °C
- Shelf life from production/conditions 12 Month / at room temperature
- Weight of content 25 g
- Min./max. temperature conditions -55 to 150 °C
- Density 1.07 g/cm³
- Min./max. functional strength 30-40 min
- Min./max. final strength 3-6 h
- Max. gap-filling ability 0.15 mm
- Min./max. initial strength 5-10 min
- Compressive shearing strength conditions in accordance with DIN 54452
- Min./max. compressive shearing strength 18-26 N/mm²
- Min./max. viscosity /conditions 100-150 mPas / at 25°C, Brookfield RVT, spindle 4/20 rpm
- Suitable for max. thread M12
Vörunafn | M. í kassa | |
---|---|---|
Legulím dos 25g 0893 603 025 | 1x | |
Legulím dos 25gVörunúmer: 0893 603 025Tæknilegar upplýsingar
|