Mínar síður

Olíubindiefni-duft

Vörunúmer: 0890 6
  • Tækniupplýsingar
  • Ítarupplýsingar
Completely non-toxic with no toxic effects

Extremely high absorbency


  • 1 litre of oil binder easily absorbs 0.6 litres of oil

  • All substances containing oil are absorbed

  • Absorbed substances remain 100% bound and are not released again


Floats


Does not absorb water. Therefore also suitable for use in water.



Flash point: 300°C



Can be stored indefinitely

Notice

After use, the oil binder is toxic waste and must be properly disposed of at a facility intended for this purpose. Not suitable for hydrofluoric acid.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 50 l
  • Colour Amber
  • Smell/fragrance Odourless
  • pH value 6.6
  • Straßen-Rutsch-Test (German road slip test) 8 %
  • Loose weight 250 g/l
  • Oil absorber type Oil absorber type I
    Oil absorber type II
    Oil absorber type III

Vörunafn M. í kassa
Olíubindiefni-duft 50l 0890 6 1x
Alternate Text

Olíubindiefni-duft 50l

Vörunúmer: 0890 6

Tæknilegar upplýsingar

  • Contents

    50 l
  • Colour

    Amber
  • Smell/fragrance

    Odourless
  • pH value

    6.6
  • Straßen-Rutsch-Test (German road slip test)

    8 %
  • Loose weight

    250 g/l
  • Oil absorber type

    Oil absorber type I
    Oil absorber type II
    Oil absorber type III