Iðnaðarhreinsir
- Tækniupplýsingar
- Ítarupplýsingar
Effective
- Simple removal of adhesive residue, labels, and adhesive tape
- Dissolves stubborn dirt such as wax, rubber abrasion, silicone residues, permanent marker, oil and grease
Gentle on materials
Delicate surfaces such as aluminium, brass and stainless steel are not attacked.
User-friendly
- No unpleasant odours for users and the environment.
- Fast and effective cleaning.
Acetone-, silicone- and AOX-free
Prior to treatment, check rubber and plastic parts for compatibility in an invisible location. Paints may be attacked.
NSF registered, class K3, reg. no. 149620, 149621
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 0.5 l
- Colour Transparent
- Chemical basis Special benzine with D-limonene
- Shelf life from production/conditions 24 Month / below 25°C
- Silicone-free Yes
- Smell/fragrance Characteristic
- Density 0.74 g/cm³
- AOX-free Yes
- Hazard class (German Ordinance on Combustible Liquids) AI
- Max. flashing point 10 °C
Vörunafn | M. í kassa | |
---|---|---|
Iðnaðarhreinsir 500ml úðabr. 0893 140 | 12x | |
Iðnaðarhreinsir 500ml úðabr.Vörunúmer: 0893 140Tæknilegar upplýsingar
|