Olíubindiefni-duft
- Tækniupplýsingar
- Ítarupplýsingar
Extremely high absorbency
- 1 litre of oil binder easily absorbs 0.6 litres of oil
- All substances containing oil are absorbed
- Absorbed substances remain 100% bound and are not released again
Floats
Does not absorb water. Therefore also suitable for use in water.
Flash point: 300°C
Can be stored indefinitely
After use, the oil binder is toxic waste and must be properly disposed of at a facility intended for this purpose. Not suitable for hydrofluoric acid.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 50 l
- Colour Amber
- Smell/fragrance Odourless
- pH value 6.6
- Straßen-Rutsch-Test (German road slip test) 8 %
- Loose weight 250 g/l
-
Oil absorber type
Oil absorber type I
Oil absorber type II
Oil absorber type III
Vörunafn | M. í kassa | |
---|---|---|
Olíubindiefni-duft 50l 0890 6 | 1x | |
Olíubindiefni-duft 50lVörunúmer: 0890 6Tæknilegar upplýsingar
|