Aceton hreinsir
- Tækniupplýsingar
- Ítarupplýsingar
Outstanding cleaning performance
- Greases, oils and other soiling are softened and removed quickly and effectively
- Dissolves various paint residues
High volatility
The cleaner leaves behind no residue on the material being cleaned.
Can soften paints and various plastics or cause discolourations. Not suitable for polycarbonate glass.
Hazard class/category: Flammable fluids, category 2; eye irritation, category 2; specific target organ toxicity - single exposure, category 3.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 0.25 l
- Colour Colourless
- Container Can
- Chemical basis Acetone
- Density/conditions 0,79 g/cm³ / at 20°C
- Shelf life from production 24 Month
- Smell/fragrance Characteristic
- AOX-free Yes
Vörunafn | M. í kassa | |
---|---|---|
Aceton hreinsir 250ml 0893 460 | 1x | |
Aceton hreinsir 250mlVörunúmer: 0893 460Tæknilegar upplýsingar
|