Forhreinsir
- Tækniupplýsingar
- Ítarupplýsingar
Excellent cleaning power with high degree of material compatibility
- Cleans contact surfaces thoroughly
- Does not attack paints and plastics
Short flash-off time
The cleaned parts can be processed further immediately
Hazard class/category: Combustible liquids, category 2: skin irritation, category 2; specific target organ toxicity - single exposure, category 3: inhalation risk, category 1: chronic aquatic toxicity, category 2.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 1 l
- Colour Colourless
- Container Can
- Min. flashing point -21 °C
- Weight of content 717 g
- Shelf life from production 24 Month
- Smell/fragrance Mild
- Density 0.717 g/cm³
Vörunafn | M. í kassa | |
---|---|---|
Forhreinsir 1l 0893 200 1 | 6x | |
Forhreinsir 1lVörunúmer: 0893 200 1Tæknilegar upplýsingar
|