Mínar síður

Aceton hreinsir

Vörunúmer: 0893 460
  • Tækniupplýsingar
  • Ítarupplýsingar
Special cleaner for unpainted metal surfaces and glass

Outstanding cleaning performance


  • Greases, oils and other soiling are softened and removed quickly and effectively

  • Dissolves various paint residues


High volatility


The cleaner leaves behind no residue on the material being cleaned.

Notice

Can soften paints and various plastics or cause discolourations. Not suitable for polycarbonate glass.


Hazard class/category: Flammable fluids, category 2; eye irritation, category 2; specific target organ toxicity - single exposure, category 3.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 0.25 l
  • Colour Colourless
  • Container Can
  • Chemical basis Acetone
  • Density/conditions 0,79 g/cm³ / at 20°C
  • Shelf life from production 24 Month
  • Smell/fragrance Characteristic
  • AOX-free Yes

Vörunafn M. í kassa
Aceton hreinsir 250ml 0893 460 1x
Alternate Text

Aceton hreinsir 250ml

Vörunúmer: 0893 460

Tæknilegar upplýsingar

  • Contents

    0.25 l
  • Colour

    Colourless
  • Container

    Can
  • Chemical basis

    Acetone
  • Density/conditions

    0,79 g/cm³ / at 20°C
  • Shelf life from production

    24 Month
  • Smell/fragrance

    Characteristic
  • AOX-free

    Yes