Trektar
- Tækniupplýsingar
- Ítarupplýsingar
- Oil and fuel resistant
- Food safe
- Robust plastic material
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Material Plastic
- Colour Orange
-
Resistance against
Oil
Fuel - Version With permanently angled drain and handle
- Outer diameter 160 mm
Vörunafn | Material | Outer diameter | M. í kassa | |
---|---|---|---|---|
Plast trekt 235x240 0891 410 1 | Plastic | 235 mm | 1x | |
Plast trekt 235x240Vörunúmer: 0891 410 1Tæknilegar upplýsingar
|
||||
Plast trekt 195x220 0891 410 2 | Plastic | 195 mm | 1x | |
Plast trekt 195x220Vörunúmer: 0891 410 2Tæknilegar upplýsingar
|
||||
Plast trekt 160x190 0891 410 3 | Plastic | 160 mm | 1x | |
Plast trekt 160x190Vörunúmer: 0891 410 3Tæknilegar upplýsingar
|
||||
Rani á trekt 0891 410 40 | Plastic | 1x | ||
Rani á trektVörunúmer: 0891 410 40Tæknilegar upplýsingar
|
||||
Plast trekt m. beyju-rana 0891 410 5 | Plastic | 160 mm | 1x | |
Plast trekt m. beyju-ranaVörunúmer: 0891 410 5Tæknilegar upplýsingar
|