Þrýsti úðakútur
- Tækniupplýsingar
- Ítarupplýsingar
Versatile high-pressure sprayer for cleaning vehicles and buildings
Uniform spraying pattern, even without continuous pumping
Large pressure pad
Easy filling
Large filling funnel
Effortless, mobile work
Carry strap
Large casing
- Protected hose connection
- Secure spraying pipe holder
- Secure footing
Targeted application of the agent
Special flat jet nozzle
FPM seals resistant to chemicals
Specially coated piston rod and stainless-steel spring
Resistant to phosphoric acid up to 85%; resistant to hydrofluoric acid up to 50%
Notice
Use only for aqueous Würth cleaning products.
This information is only a recommendation based on our experience. Preliminary testing required! For further information, see the technical information leaflet.
- Product weight (per item) 2583 g
- Hose length 1.3 m
- Working pressure 3 bar
- Container capacity 8 l
- Liquid volume 5 l
Vörunafn | Hose length | M. í kassa | |
---|---|---|---|
Þrýsti-úðakútur 5l 0891 385 005 | 1.3 m | 1x | |
Þrýsti-úðakútur 5lVörunúmer: 0891 385 005Tæknilegar upplýsingar
|