Númerarammar
- Tækniupplýsingar
- Ítarupplýsingar
One-piece system with a fold-out frame
Harmonious and appealing design
Notice
Please use key (art. no. 0825 990) to open
Proof of Performance
Meets EU directive (EEC 74/483)
- Material PP - Polypropylene
- Colour Black
- Version Unprinted
- Height 131 mm
- Width 530 mm
- Suitable for number-plate size 520 x 110 mm
Vörunafn | Material | M. í kassa | |
---|---|---|---|
Hyundai.is, klappfix plus 0825 061 5 | 1x | ||
Hyundai.is, klappfix plusVörunúmer: 0825 061 5 |
|||
Númerarammar 520mm ómerktir 0825 6 | PP - Polypropylene | 50x | |
Númerarammar 520mm ómerktirVörunúmer: 0825 6Tæknilegar upplýsingar
|
|||
Brimborg.is 0825 61 1 | 0x | ||
Brimborg.isVörunúmer: 0825 61 1 |
|||
Www.bl.is bl 525 8000, klappfix plus 0825 61 91 | 1x | ||
Www.bl.is bl 525 8000, klappfix plusVörunúmer: 0825 61 91 |