Mínar síður

Trektar

Vörunúmer: 0891 410 3
  • Tækniupplýsingar
  • Ítarupplýsingar
With removable sieve
  • Oil and fuel resistant

  • Food safe

  • Robust plastic material

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Material Plastic
  • Colour Orange
  • Resistance against Oil
    Fuel
  • Version With handle
  • Outer diameter 160 mm
  • Height 190 mm

Vörunafn Material Outer diameter M. í kassa
Plast trekt 235x240 0891 410 1 Plastic 235 mm 1x
Alternate Text

Plast trekt 235x240

Vörunúmer: 0891 410 1

Tæknilegar upplýsingar

  • Material

    Plastic
  • Colour

    Orange
  • Resistance against

    Oil
    Fuel
  • Outer diameter

    235 mm
  • Height

    240 mm
Plast trekt 195x220 0891 410 2 Plastic 195 mm 1x
Alternate Text

Plast trekt 195x220

Vörunúmer: 0891 410 2

Tæknilegar upplýsingar

  • Material

    Plastic
  • Colour

    Orange
  • Resistance against

    Oil
    Fuel
  • Version

    With thread for flexible filler pipe
  • Outer diameter

    195 mm
  • Height

    220 mm
Plast trekt 160x190 0891 410 3 Plastic 160 mm 1x
Alternate Text

Plast trekt 160x190

Vörunúmer: 0891 410 3

Tæknilegar upplýsingar

  • Material

    Plastic
  • Colour

    Orange
  • Resistance against

    Oil
    Fuel
  • Version

    With handle
  • Outer diameter

    160 mm
  • Height

    190 mm
Rani á trekt 0891 410 40 Plastic 1x
Alternate Text

Rani á trekt

Vörunúmer: 0891 410 40

Tæknilegar upplýsingar

  • Material

    Plastic
  • Colour

    Orange
Plast trekt m. beyju-rana 0891 410 5 Plastic 160 mm 1x
Alternate Text

Plast trekt m. beyju-rana

Vörunúmer: 0891 410 5

Tæknilegar upplýsingar

  • Material

    Plastic
  • Colour

    Orange
  • Resistance against

    Oil
    Fuel
  • Version

    With permanently angled drain and handle
  • Outer diameter

    160 mm