Punktsuðuborar HSCO
- Tækniupplýsingar
- Ítarupplýsingar
Special drill bit for removing spot welds
Fixed centring point means that no centre punching is required
Improved PLUS centring point also suitable for use on higher-strength sheet metal
The optimised tip geometry ensures a longer service life than for conventional spot-weld drill bits.
Suitable for use in any standard drill
HSCo material for long cutting edge service life
High rotation speed:
- Ø 6 up to 1100 rpm
- Ø 8 up to 850 rpm
Tips to increase the service life of the centring tip:
- Do not use in drills with an impact chuck or spindles.
- Set the drill to a suitable speed; the speed of compressed-air devices is generally set too high.
- Length 78 mm
- Diameter (Ø) 8 mm
- Chip flute length 38 mm
Vörunafn | Diameter (Ø) | Length | M. í kassa | |
---|---|---|---|---|
Punktsuðubor hsco 10mm 0710 001 0 | 10 mm | 88 mm | 1x | |
Punktsuðubor hsco 10mmVörunúmer: 0710 001 0Tæknilegar upplýsingar
|
||||
Punktsuðubor 6mm hsco 0710 006 | 66 mm | 1x | ||
Punktsuðubor 6mm hscoVörunúmer: 0710 006Tæknilegar upplýsingar
|
||||
Punktsuðubor hsco 8mm 0710 008 | 8 mm | 78 mm | 1x | |
Punktsuðubor hsco 8mmVörunúmer: 0710 008Tæknilegar upplýsingar
|
||||
Punktsuðubor hsco 8mm longlife 0710 740 080 | 79 mm | 1x | ||
Punktsuðubor hsco 8mm longlifeVörunúmer: 0710 740 080Tæknilegar upplýsingar
|
||||
Punktsuðubor hsse 8mm vario 0710 80 | 8 mm | 44 mm | 1x | |
Punktsuðubor hsse 8mm varioVörunúmer: 0710 80Tæknilegar upplýsingar
|