Punktsuðuborar HSCO
- Tækniupplýsingar
- Ítarupplýsingar
Special drill bit for removing spot welds
Fixed centring point means that no centre punching is required
Improved PLUS centring point also suitable for use on higher-strength sheet metal
The optimised tip geometry ensures a longer service life than for conventional spot-weld drill bits.
Suitable for use in any standard drill
The step on the drill tip acts as a drill stop and indicates to the user the precise drilling depth
This prevents the user from accidentally drilling through into the second sheet of material.
If the user notices that the step is only touching the metal on one side, then the drill is tilted
The tilt can then be easily corrected.
Recommended speed: 600–670 rpm
Tips to increase the service life of the centring tip:
- Do not use in drills with an impact chuck or spindles.
- Set the drill to a suitable speed; the speed of compressed-air devices is generally set too high.
- Length 88 mm
- Diameter (Ø) 10 mm
- Drill diameter 7.5 mm
Vörunafn | Diameter (Ø) | Length | M. í kassa | |
---|---|---|---|---|
Punktsuðubor hsco 10mm 0710 001 0 | 10 mm | 88 mm | 1x | |
Punktsuðubor hsco 10mmVörunúmer: 0710 001 0Tæknilegar upplýsingar
|
||||
Punktsuðubor 6mm hsco 0710 006 | 66 mm | 1x | ||
Punktsuðubor 6mm hscoVörunúmer: 0710 006Tæknilegar upplýsingar
|
||||
Punktsuðubor hsco 8mm 0710 008 | 8 mm | 78 mm | 1x | |
Punktsuðubor hsco 8mmVörunúmer: 0710 008Tæknilegar upplýsingar
|
||||
Punktsuðubor hsco 8mm longlife 0710 740 080 | 79 mm | 1x | ||
Punktsuðubor hsco 8mm longlifeVörunúmer: 0710 740 080Tæknilegar upplýsingar
|
||||
Punktsuðubor hsse 8mm vario 0710 80 | 8 mm | 44 mm | 1x | |
Punktsuðubor hsse 8mm varioVörunúmer: 0710 80Tæknilegar upplýsingar
|