Skurðarskífa þunn 115x1,0x22 0664 101 150
|
25x |
|
|
Skurðarskífa þunn 115x1,6x22 0664 101 151
|
115 mm |
1.6 mm |
25x |
|
Vörunúmer: 0664 101 151
-
Version
Straight
-
Thickness
1.6 mm
-
Diameter
115 mm
-
Drill hole
22.23 mm
-
Max. rotation speed
13300 U/min(rpm)
|
Skurðarskífa þunn 125x1,0x22 0664 101 250
|
125 mm |
1 mm |
25x |
|
Vörunúmer: 0664 101 250
-
Version
Straight
-
Thickness
1 mm
-
Diameter
125 mm
-
Drill hole
22.23 mm
-
Max. rotation speed
12200 U/min(rpm)
|
Skurðarskífa þunn 125x1,6x22 0664 101 251
|
125 mm |
1.6 mm |
25x |
|
Vörunúmer: 0664 101 251
-
Version
Straight
-
Thickness
1.6 mm
-
Diameter
125 mm
-
Drill hole
22.23 mm
-
Max. rotation speed
12200 U/min(rpm)
|
Skurðarskífa þunn 180x2x22 0664 101 802
|
180 mm |
2 mm |
25x |
|
Vörunúmer: 0664 101 802
-
Version
Straight
-
Thickness
2 mm
-
Diameter
180 mm
-
Drill hole
22.23 mm
-
Max. rotation speed
8500 U/min(rpm)
|
Skurðarskífa þunn 230x2x22 0664 102 302
|
230 mm |
2 mm |
25x |
|
Vörunúmer: 0664 102 302
-
Version
Straight
-
Thickness
2 mm
-
Diameter
230 mm
-
Drill hole
22.23 mm
-
Max. rotation speed
6600 U/min(rpm)
|