Skurðarskífur þunnar
Vörunúmer: 0664 101 151
- Tækniupplýsingar
- Ítarupplýsingar
Especially for thin-walled pipes and profiles, thin metal sheets, motor vehicle body sheets
- Extreme cutting capacity (very short cutting times) with very long service life
- Extremely thin for precise, virtually burr and chatter-free cuts (very clean and cool cutting surfaces)
- Very comfortable operation available to protect the user and machine
- Low cutting waste and dust formation
- Low noise development and high break resistance
Notice
- Storage: Dry, at 20°C room temperature
- Work only with appropriate protective clothing
- Always use an appropriate protective hood when performing cutting work
- Work only with undamaged discs
- Do not jam/tilt the discs during cutting — increased risk of breakage!
- Ensure proper contact pressure
- Always clamp cutting discs (straight design) with metal ring towards machine
Proof of Performance
Meets the maximum safety requirements in accordance with the EN 12413 European standard.
- Version Straight
- Thickness 1.6 mm
- Diameter 115 mm
- Drill hole 22.23 mm
- Max. rotation speed 13300 U/min(rpm)
Vörunafn | Diameter | Thickness | M. í kassa | |
---|---|---|---|---|
Skurðarskífa þunn 115x1,0x22 0664 101 150 | 25x | |||
Skurðarskífa þunn 115x1,0x22Vörunúmer: 0664 101 150 |
||||
Skurðarskífa þunn 115x1,6x22 0664 101 151 | 115 mm | 1.6 mm | 25x | |
Skurðarskífa þunn 115x1,6x22Vörunúmer: 0664 101 151Tæknilegar upplýsingar
|
||||
Skurðarskífa þunn 125x1,0x22 0664 101 250 | 125 mm | 1 mm | 25x | |
Skurðarskífa þunn 125x1,0x22Vörunúmer: 0664 101 250Tæknilegar upplýsingar
|
||||
Skurðarskífa þunn 125x1,6x22 0664 101 251 | 125 mm | 1.6 mm | 25x | |
Skurðarskífa þunn 125x1,6x22Vörunúmer: 0664 101 251Tæknilegar upplýsingar
|
||||
Skurðarskífa þunn 180x2x22 0664 101 802 | 180 mm | 2 mm | 25x | |
Skurðarskífa þunn 180x2x22Vörunúmer: 0664 101 802Tæknilegar upplýsingar
|
||||
Skurðarskífa þunn 230x2x22 0664 102 302 | 230 mm | 2 mm | 25x | |
Skurðarskífa þunn 230x2x22Vörunúmer: 0664 102 302Tæknilegar upplýsingar
|