Skurðarskífur fyrir ál
- Tækniupplýsingar
- Ítarupplýsingar
- Synthetic resin-bonded, fibrous material-reinforced high-performance cutting discs
- For free-hand cutting with electric or pneumatic angle grinders
- Extremely low susceptibility to breakage
- Minimal dimension and imbalance tolerances
- Extremely long service life
- Optimal cutting capacity in solid and profile material
- Very high lateral stability
Notice
- Storage: Dry, at 20°C room temperature
- Work only with appropriate protective clothing
- Always use an appropriate protective hood when performing cutting work
- Work only with undamaged discs
- Do not jam/tilt the discs during cutting — increased risk of breakage!
- Ensure proper contact pressure
- Always clamp cutting discs (straight design) with metal ring towards machine
Proof of Performance
Meets the maximum safety requirements in accordance with the EN 12413 European standard.
- Version Straight
- Thickness 2.5 mm
- Diameter 180 mm
- Drill hole 22.23 mm
- Max. rotation speed 8500 U/min(rpm)
Vörunafn | Diameter | Thickness | M. í kassa | |
---|---|---|---|---|
Skurðarskífa þunn f.ál 125x1,5x22 0664 121 251 | 125 mm | 1.5 mm | 25x | |
Skurðarskífa þunn f.ál 125x1,5x22Vörunúmer: 0664 121 251Tæknilegar upplýsingar
|
||||
Skurðarskífa gul f. ál 115x2,5x22 0670 121 152 | 115 mm | 2.5 mm | 25x | |
Skurðarskífa gul f. ál 115x2,5x22Vörunúmer: 0670 121 152Tæknilegar upplýsingar
|
||||
Skurðarskífa gul f. ál 125x2,5x22 0670 121 252 | 125 mm | 2.5 mm | 25x | |
Skurðarskífa gul f. ál 125x2,5x22Vörunúmer: 0670 121 252Tæknilegar upplýsingar
|
||||
Skurðarskífa gul f. ál 180x2,5x22 0670 121 802 | 180 mm | 2.5 mm | 25x | |
Skurðarskífa gul f. ál 180x2,5x22Vörunúmer: 0670 121 802Tæknilegar upplýsingar
|
||||
Skurðarskífa gul f. ál 230x3x22 0670 122 302 | 230 mm | 2.5 mm | 25x | |
Skurðarskífa gul f. ál 230x3x22Vörunúmer: 0670 122 302Tæknilegar upplýsingar
|