Skurðarskífur fyrir stál
Vörunúmer: 0670 101 152
- Tækniupplýsingar
- Ítarupplýsingar
Extremely long service life, optimal cutting capacity in solid and shaped material, very high lateral stability.
- Synthetic resin-bonded, fibrous material-reinforced high-performance cutting discs
- For free-hand cutting with electric or pneumatic angle grinders
- Extremely low susceptibility to breakage
- Minimal dimension and imbalance tolerances
Notice
- Storage: Dry, at 20°C room temperature
- Work only with appropriate protective clothing
- Always use an appropriate protective hood when performing cutting work
- Work only with undamaged discs
- Do not jam/tilt the discs during cutting — increased risk of breakage!
- Ensure proper contact pressure
- Always clamp cutting discs (straight design) with metal ring towards machine
Proof of Performance
Meets the maximum safety requirements in accordance with the EN 12413 European standard.
- Thickness 2.5 mm
- Diameter 115 mm
- Drill hole 22.23 mm
- Max. rotation speed 13300 U/min(rpm)
Vörunafn | Diameter | Thickness | M. í kassa | |
---|---|---|---|---|
Skurðarskífa blá f. stál 115x2,5 0670 101 152 | 115 mm | 2.5 mm | 25x | |
Skurðarskífa blá f. stál 115x2,5Vörunúmer: 0670 101 152Tæknilegar upplýsingar
|
||||
Skurðarskífa blá f. stál 125x2,5 0670 101 252 | 125 mm | 2.5 mm | 25x | |
Skurðarskífa blá f. stál 125x2,5Vörunúmer: 0670 101 252Tæknilegar upplýsingar
|
||||
Skurðarskífa blá f. stál 180x2,5 0670 101 802 | 180 mm | 2.5 mm | 25x | |
Skurðarskífa blá f. stál 180x2,5Vörunúmer: 0670 101 802Tæknilegar upplýsingar
|
||||
Skurðarskífa blá f. stál 350x3,0x25,4 0670 103 653 | 350 mm | 3 mm | 10x | |
Skurðarskífa blá f. stál 350x3,0x25,4Vörunúmer: 0670 103 653Tæknilegar upplýsingar
|
||||
Slípiskífa blá f. stál 115x4x22 0670 161 154 | 25x | |||
Slípiskífa blá f. stál 115x4x22Vörunúmer: 0670 161 154Tæknilegar upplýsingar
|