Skurðarskífur fyrir stál
Vörunúmer: 0670 161 154
- Tækniupplýsingar
- Ítarupplýsingar
Especially long service life combined with high removal rates.
- Synthetic resin-bonded, fibre-reinforced high-performance roughing wheels
- For freehand grinding with electric or pneumatic angle grinders
- Extremely low susceptibility to breakage
- Minimal dimension and imbalance tolerances
Notice
- Storage: Dry, at 20°C room temperature
- Work only with appropriate protective clothing
- Work only with undamaged discs
- Ensure correct contact pressure
Ensure the proper contact angle of the rough grinding disc.
An excessively shallow contact angle causes breakage of the wheel in the peripheral area.
Proof of Performance
Complies with the highest safety requirements of European Standard EN 12413.
- Version Cranked
- Drill hole 22.23 mm
- Max. rotation speed 13300 U/min(rpm)
- Material to be processed Steel
- Diameter x thickness 115 x 4 mm
- Max. circumferential speed 80 m/s
Vörunafn | Diameter | Thickness | M. í kassa | |
---|---|---|---|---|
Skurðarskífa blá f. stál 115x2,5 0670 101 152 | 115 mm | 2.5 mm | 25x | |
Skurðarskífa blá f. stál 115x2,5Vörunúmer: 0670 101 152Tæknilegar upplýsingar
|
||||
Skurðarskífa blá f. stál 125x2,5 0670 101 252 | 125 mm | 2.5 mm | 25x | |
Skurðarskífa blá f. stál 125x2,5Vörunúmer: 0670 101 252Tæknilegar upplýsingar
|
||||
Skurðarskífa blá f. stál 180x2,5 0670 101 802 | 180 mm | 2.5 mm | 25x | |
Skurðarskífa blá f. stál 180x2,5Vörunúmer: 0670 101 802Tæknilegar upplýsingar
|
||||
Skurðarskífa blá f. stál 350x3,0x25,4 0670 103 653 | 350 mm | 3 mm | 10x | |
Skurðarskífa blá f. stál 350x3,0x25,4Vörunúmer: 0670 103 653Tæknilegar upplýsingar
|
||||
Slípiskífa blá f. stál 115x4x22 0670 161 154 | 25x | |||
Slípiskífa blá f. stál 115x4x22Vörunúmer: 0670 161 154Tæknilegar upplýsingar
|