Mínar síður

Skurðarskífur fyrir ryðfrítt

Vörunúmer: 0664 131 248
  • Tækniupplýsingar
  • Ítarupplýsingar
Especially for thin-walled pipes and profiles, thin metal sheets, bodywork panels etc.
  • Extreme cutting capacity (very short cutting times) with very long service life

  • Extremely thin for precise, virtually burr and chatter-free cuts (very clean and cool cutting surfaces)

  • Very comfortable operation available to protect the user and machine

  • Low cutting waste and dust formation

  • Low noise development and high break resistance

  • Free of iron, chlorine and sulphur (≤ 0.1%)
Notice
  • Storage: Dry, at 20°C room temperature

  • Work only with appropriate protective clothing

  • Always use an appropriate protective hood when performing cutting work

  • Work only with undamaged discs

  • Do not jam/tilt the discs during cutting — increased risk of breakage!

  • Ensure proper contact pressure

  • Always clamp cutting discs (straight design) with metal ring towards machine
Proof of Performance

Suitable for KWU Class II (e.g. pipeline and reactor construction)



Meets the maximum safety requirements in accordance with the EN 12413 European standard.

  • Version Cranked
  • Thickness 0.8 mm
  • Diameter 125 mm
  • Drill hole 22.23 mm
  • Max. rotation speed 12200 U/min(rpm)

Vörunafn Diameter Thickness M. í kassa
Skurðarskífa plus f.a2 50x1,0mm 6mm gat 0664 130 501 50 mm 1 mm 1x
Alternate Text

Skurðarskífa plus f.a2 50x1,0mm 6mm gat

Vörunúmer: 0664 130 501

Tæknilegar upplýsingar

  • Version

    Straight
  • Thickness

    1 mm
  • Diameter

    50 mm
  • Drill hole

    6 mm
  • Max. rotation speed

    30500 U/min(rpm)
Skurðarskífa plus f.a2 76x1,0x10 0664 130 761 76 mm 1 mm 50x
Alternate Text

Skurðarskífa plus f.a2 76x1,0x10

Vörunúmer: 0664 130 761

Tæknilegar upplýsingar

  • Version

    Straight
  • Thickness

    1 mm
  • Diameter

    76 mm
  • Drill hole

    10 mm
  • Max. rotation speed

    20100 U/min(rpm)
Skurðarskífa plus f.a2 100x1,0x10 0664 131 000 100 mm 1 mm 25x
Alternate Text

Skurðarskífa plus f.a2 100x1,0x10

Vörunúmer: 0664 131 000

Tæknilegar upplýsingar

  • Version

    Straight
  • Thickness

    1 mm
  • Diameter

    100 mm
  • Drill hole

    10 mm
  • Max. rotation speed

    15300 U/min(rpm)
Skurðarskífa plus f.a2 115x1,0 0664 131 150 115 mm 1 mm 25x
Alternate Text

Skurðarskífa plus f.a2 115x1,0

Vörunúmer: 0664 131 150

Tæknilegar upplýsingar

  • Version

    Straight
  • Thickness

    1 mm
  • Diameter

    115 mm
  • Drill hole

    22.23 mm
  • Max. rotation speed

    13300 U/min(rpm)
Skurðarskífa plus f.a2 115x1,6 0664 131 151 115 mm 1.6 mm 25x
Alternate Text

Skurðarskífa plus f.a2 115x1,6

Vörunúmer: 0664 131 151

Tæknilegar upplýsingar

  • Version

    Straight
  • Thickness

    1.6 mm
  • Diameter

    115 mm
  • Drill hole

    22.23 mm
  • Max. rotation speed

    13300 U/min(rpm)
Skurðarskífa plus f.a2 125x0,8 0664 131 248 125 mm 0.8 mm 25x
Alternate Text

Skurðarskífa plus f.a2 125x0,8

Vörunúmer: 0664 131 248

Tæknilegar upplýsingar

  • Version

    Cranked
  • Thickness

    0.8 mm
  • Diameter

    125 mm
  • Drill hole

    22.23 mm
  • Max. rotation speed

    12200 U/min(rpm)
Skurðarskífa plus f.a2 125x1,0 0664 131 250 125 mm 1 mm 25x
Alternate Text

Skurðarskífa plus f.a2 125x1,0

Vörunúmer: 0664 131 250

Tæknilegar upplýsingar

  • Version

    Straight
  • Thickness

    1 mm
  • Diameter

    125 mm
  • Drill hole

    22.23 mm
  • Max. rotation speed

    12200 U/min(rpm)
Skurðarskífa plus f.a2 125x1,6 0664 131 251 125 mm 1.6 mm 25x
Alternate Text

Skurðarskífa plus f.a2 125x1,6

Vörunúmer: 0664 131 251

Tæknilegar upplýsingar

  • Version

    Straight
  • Thickness

    1.6 mm
  • Diameter

    125 mm
  • Drill hole

    22.23 mm
  • Max. rotation speed

    12200 U/min(rpm)
Skurðarskífa plus f.a2 180x1,6 0664 131 801 180 mm 1.6 mm 25x
Alternate Text

Skurðarskífa plus f.a2 180x1,6

Vörunúmer: 0664 131 801

Tæknilegar upplýsingar

  • Version

    Straight
  • Thickness

    1.6 mm
  • Diameter

    180 mm
  • Drill hole

    22.23 mm
  • Max. rotation speed

    8500 U/min(rpm)
Skurðarsk. long-life f.st/a2 125x1,0 0664 631 250 125 mm 1 mm 25x
Alternate Text

Skurðarsk. long-life f.st/a2 125x1,0

Vörunúmer: 0664 631 250

Tæknilegar upplýsingar

  • Version

    Straight
  • Thickness

    1 mm
  • Diameter

    125 mm
  • Drill hole

    22.23 mm
  • Max. rotation speed

    12250 U/min(rpm)
  • Service life (points system)

    4 of 4 points
  • Versatility (points system)

    3 of 4 points
  • Cutting ability (point system)

    4 of 4 points
  • Handling/user-friendliness (point system)

    4 of 4 points
  • Cut quality (point system)

    4 of 4 points