Skurðarskífur fyrir ryðfrítt
- Tækniupplýsingar
- Ítarupplýsingar
Up to 50% more cuts possible
Compared with similar products due to its new and unique production process.
Significant clearance cutting and easier cutting due to extremely rough lateral surfaces
Prevents kick-back effect and jammed discs, even in extreme applications.
Very little reworking required
due to minimal burr formation
Considerably less stresses on user
from vibrations, cutting noise and sparks. Up to 30% less cutting dust.
Very high safety reserves
Exceeds the safety requirements specified in the relevant standards due to its highly tear-resistant special fabric and innovative product design.
Free of iron, chlorine and sulphur
- Storage: Dry, at 20°C room temperature
- Work only with appropriate protective clothing
- Always use an appropriate protective hood when performing cutting work
- Work only with undamaged discs
- Do not jam/tilt the discs during cutting — increased risk of breakage!
- Ensure proper contact pressure
- Always clamp cutting discs (straight design) with metal ring towards machine
Meets the maximum safety requirements in accordance with the EN 12413 European standard.
- Version Straight
- Thickness 1 mm
- Diameter 125 mm
- Drill hole 22.23 mm
- Max. rotation speed 12250 U/min(rpm)
- Service life (points system) 4 of 4 points
- Versatility (points system) 3 of 4 points
- Cutting ability (point system) 4 of 4 points
- Handling/user-friendliness (point system) 4 of 4 points
- Cut quality (point system) 4 of 4 points
Vörunafn | Diameter | Thickness | M. í kassa | |
---|---|---|---|---|
Skurðarskífa plus f.a2 50x1,0mm 6mm gat 0664 130 501 | 50 mm | 1 mm | 1x | |
Skurðarskífa plus f.a2 50x1,0mm 6mm gatVörunúmer: 0664 130 501Tæknilegar upplýsingar
|
||||
Skurðarskífa plus f.a2 76x1,0x10 0664 130 761 | 76 mm | 1 mm | 50x | |
Skurðarskífa plus f.a2 76x1,0x10Vörunúmer: 0664 130 761Tæknilegar upplýsingar
|
||||
Skurðarskífa plus f.a2 100x1,0x10 0664 131 000 | 100 mm | 1 mm | 25x | |
Skurðarskífa plus f.a2 100x1,0x10Vörunúmer: 0664 131 000Tæknilegar upplýsingar
|
||||
Skurðarskífa plus f.a2 115x1,0 0664 131 150 | 115 mm | 1 mm | 25x | |
Skurðarskífa plus f.a2 115x1,0Vörunúmer: 0664 131 150Tæknilegar upplýsingar
|
||||
Skurðarskífa plus f.a2 115x1,6 0664 131 151 | 115 mm | 1.6 mm | 25x | |
Skurðarskífa plus f.a2 115x1,6Vörunúmer: 0664 131 151Tæknilegar upplýsingar
|
||||
Skurðarskífa plus f.a2 125x0,8 0664 131 248 | 125 mm | 0.8 mm | 25x | |
Skurðarskífa plus f.a2 125x0,8Vörunúmer: 0664 131 248Tæknilegar upplýsingar
|
||||
Skurðarskífa plus f.a2 125x1,0 0664 131 250 | 125 mm | 1 mm | 25x | |
Skurðarskífa plus f.a2 125x1,0Vörunúmer: 0664 131 250Tæknilegar upplýsingar
|
||||
Skurðarskífa plus f.a2 125x1,6 0664 131 251 | 125 mm | 1.6 mm | 25x | |
Skurðarskífa plus f.a2 125x1,6Vörunúmer: 0664 131 251Tæknilegar upplýsingar
|
||||
Skurðarskífa plus f.a2 180x1,6 0664 131 801 | 180 mm | 1.6 mm | 25x | |
Skurðarskífa plus f.a2 180x1,6Vörunúmer: 0664 131 801Tæknilegar upplýsingar
|
||||
Skurðarsk. long-life f.st/a2 125x1,0 0664 631 250 | 125 mm | 1 mm | 25x | |
Skurðarsk. long-life f.st/a2 125x1,0Vörunúmer: 0664 631 250Tæknilegar upplýsingar
|