Skurðarskífur fyrir ryðfrítt
- Tækniupplýsingar
- Ítarupplýsingar
- Extreme cutting capacity (very short cutting times) with very long service life
- Extremely thin for precise, virtually burr and chatter-free cuts (very clean and cool cutting surfaces)
- Very comfortable operation available to protect the user and machine
- Low cutting waste and dust formation
- Low noise development and high break resistance
- Free of iron, chlorine and sulphur (≤ 0.1%)
- Storage: Dry, at 20°C room temperature
- Work only with appropriate protective clothing
- Always use an appropriate protective hood when performing cutting work
- Work only with undamaged discs
- Do not jam/tilt the discs during cutting — increased risk of breakage!
- Ensure proper contact pressure
- Always clamp cutting discs (straight design) with metal ring towards machine
Suitable for KWU Class II (e.g. pipeline and reactor construction)
Meets the maximum safety requirements in accordance with the EN 12413 European standard.
- Version Straight
- Thickness 1 mm
- Diameter 76 mm
- Drill hole 10 mm
- Max. rotation speed 20100 U/min(rpm)
Vörunafn | Diameter | Thickness | M. í kassa | |
---|---|---|---|---|
Skurðarskífa plus f.a2 50x1,0mm 6mm gat 0664 130 501 | 50 mm | 1 mm | 1x | |
Skurðarskífa plus f.a2 50x1,0mm 6mm gatVörunúmer: 0664 130 501Tæknilegar upplýsingar
|
||||
Skurðarskífa plus f.a2 76x1,0x10 0664 130 761 | 76 mm | 1 mm | 50x | |
Skurðarskífa plus f.a2 76x1,0x10Vörunúmer: 0664 130 761Tæknilegar upplýsingar
|
||||
Skurðarskífa plus f.a2 100x1,0x10 0664 131 000 | 100 mm | 1 mm | 25x | |
Skurðarskífa plus f.a2 100x1,0x10Vörunúmer: 0664 131 000Tæknilegar upplýsingar
|
||||
Skurðarskífa plus f.a2 115x1,0 0664 131 150 | 115 mm | 1 mm | 25x | |
Skurðarskífa plus f.a2 115x1,0Vörunúmer: 0664 131 150Tæknilegar upplýsingar
|
||||
Skurðarskífa plus f.a2 115x1,6 0664 131 151 | 115 mm | 1.6 mm | 25x | |
Skurðarskífa plus f.a2 115x1,6Vörunúmer: 0664 131 151Tæknilegar upplýsingar
|
||||
Skurðarskífa plus f.a2 125x0,8 0664 131 248 | 125 mm | 0.8 mm | 25x | |
Skurðarskífa plus f.a2 125x0,8Vörunúmer: 0664 131 248Tæknilegar upplýsingar
|
||||
Skurðarskífa plus f.a2 125x1,0 0664 131 250 | 125 mm | 1 mm | 25x | |
Skurðarskífa plus f.a2 125x1,0Vörunúmer: 0664 131 250Tæknilegar upplýsingar
|
||||
Skurðarskífa plus f.a2 125x1,6 0664 131 251 | 125 mm | 1.6 mm | 25x | |
Skurðarskífa plus f.a2 125x1,6Vörunúmer: 0664 131 251Tæknilegar upplýsingar
|
||||
Skurðarskífa plus f.a2 180x1,6 0664 131 801 | 180 mm | 1.6 mm | 25x | |
Skurðarskífa plus f.a2 180x1,6Vörunúmer: 0664 131 801Tæknilegar upplýsingar
|
||||
Skurðarsk. long-life f.st/a2 125x1,0 0664 631 250 | 125 mm | 1 mm | 25x | |
Skurðarsk. long-life f.st/a2 125x1,0Vörunúmer: 0664 631 250Tæknilegar upplýsingar
|