Flipaskífur "Long-life"
- Tækniupplýsingar
- Ítarupplýsingar
For free-hand grinding with electric and compressed air angle grinders
Circumferential speed max. 80 m/s
Free of iron, chlorine and sulphur (≤ 0.1%)
High-performance abrasive cloth with additional grinding active coating layer (Top Size coating)
Robust backing disc made from glass fabric
New, patented flap shape and arrangement
- Up to four times higher service life compared to conventional segmented grinding discs, with a very high rate of material removal
- Optimum use of abrasive flaps
- More abrasive grain used
- Over 70% of grinding material in the outside area of the backing disc
High-performance abrasive cloth (zirconia alumina with grinding-active topcoat)
- Extremely long service life
- Extremely high rate of material removal
- Extremely cool grinding
- No material discolouration
Minimal vibrations in comparison to conventional rough grinding discs
- Prevents Raynaud's syndrome
- Protects the machine
Use appropriate protective clothing, e.g. safety glasses, gloves, work shoes and dust mask when working. Always use an appropriate protective hood when performing grinding work. Using damaged discs increases the risk of accidents. Work only with undamaged discs. The permissible circumferential speed may not be exceeded.
Clear and correct disc storage
Dry, at +20°C room temperature
Complies with the most demanding safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools )
- Version Straight
- Diameter (Ø) 125 mm
- Drill hole 22.23 mm
- Grid size 60
- Material of the carrier disc Glass fabric
- Max. rotation speed 12250 U/min(rpm)
- Material of abrasive medium Zirconium conrundum
- Max. recommended rotation speed 7500 U/min(rpm)
Vörunafn | Diameter (Ø) | Grid size | M. í kassa | |
---|---|---|---|---|
Flipaskífa long-life f.st/ryðfr. 125x22 p40 0578 480 524 | 125 mm | 40 | 10x | |
Flipaskífa long-life f.st/ryðfr. 125x22 p40Vörunúmer: 0578 480 524Tæknilegar upplýsingar
|
||||
Flipaskífa long-life f.st/ryðfr. 125x22 p60 0578 480 526 | 125 mm | 60 | 10x | |
Flipaskífa long-life f.st/ryðfr. 125x22 p60Vörunúmer: 0578 480 526Tæknilegar upplýsingar
|
||||
Flipaskífa long-life f.st/ryðfr. 125x22 p80 0578 480 528 | 125 mm | 80 | 10x | |
Flipaskífa long-life f.st/ryðfr. 125x22 p80Vörunúmer: 0578 480 528Tæknilegar upplýsingar
|