Mínar síður

Flipaskífur "Long-life"

Vörunúmer: 0578 480 524
  • Tækniupplýsingar
  • Ítarupplýsingar
Segmented grinding disc with patented segment shape and arrangement. Extremely long service life coupled with very high degree of material removal. Specially suitable for grinding edges.

For free-hand grinding with electric and compressed air angle grinders



Circumferential speed max. 80 m/s



Free of iron, chlorine and sulphur (≤ 0.1%)



High-performance abrasive cloth with additional grinding active coating layer (Top Size coating)



Robust backing disc made from glass fabric



New, patented flap shape and arrangement


  • Up to four times higher service life compared to conventional segmented grinding discs, with a very high rate of material removal

  • Optimum use of abrasive flaps

  • More abrasive grain used

  • Over 70% of grinding material in the outside area of the backing disc


High-performance abrasive cloth (zirconia alumina with grinding-active topcoat)


  • Extremely long service life

  • Extremely high rate of material removal

  • Extremely cool grinding

  • No material discolouration


Minimal vibrations in comparison to conventional rough grinding discs


  • Prevents Raynaud's syndrome

  • Protects the machine
Notice

Use appropriate protective clothing, e.g. safety glasses, gloves, work shoes and dust mask when working. Always use an appropriate protective hood when performing grinding work. Using damaged discs increases the risk of accidents. Work only with undamaged discs. The permissible circumferential speed may not be exceeded.



Clear and correct disc storage


Dry, at +20°C room temperature

Proof of Performance

Complies with the most demanding safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools )

  • Version Straight
  • Diameter (Ø) 125 mm
  • Drill hole 22.23 mm
  • Grid size 40
  • Material of the carrier disc Glass fabric
  • Max. rotation speed 12250 U/min(rpm)
  • Material of abrasive medium Zirconium conrundum
  • Max. recommended rotation speed 7500 U/min(rpm)

Vörunafn Diameter (Ø) Grid size M. í kassa
Flipaskífa long-life f.st/ryðfr. 125x22 p40 0578 480 524 125 mm 40 10x
Alternate Text

Flipaskífa long-life f.st/ryðfr. 125x22 p40

Vörunúmer: 0578 480 524

Tæknilegar upplýsingar

  • Version

    Straight
  • Diameter (Ø)

    125 mm
  • Drill hole

    22.23 mm
  • Grid size

    40
  • Material of the carrier disc

    Glass fabric
  • Max. rotation speed

    12250 U/min(rpm)
  • Material of abrasive medium

    Zirconium conrundum
  • Max. recommended rotation speed

    7500 U/min(rpm)
Flipaskífa long-life f.st/ryðfr. 125x22 p60 0578 480 526 125 mm 60 10x
Alternate Text

Flipaskífa long-life f.st/ryðfr. 125x22 p60

Vörunúmer: 0578 480 526

Tæknilegar upplýsingar

  • Version

    Straight
  • Diameter (Ø)

    125 mm
  • Drill hole

    22.23 mm
  • Grid size

    60
  • Material of the carrier disc

    Glass fabric
  • Max. rotation speed

    12250 U/min(rpm)
  • Material of abrasive medium

    Zirconium conrundum
  • Max. recommended rotation speed

    7500 U/min(rpm)
Flipaskífa long-life f.st/ryðfr. 125x22 p80 0578 480 528 125 mm 80 10x
Alternate Text

Flipaskífa long-life f.st/ryðfr. 125x22 p80

Vörunúmer: 0578 480 528

Tæknilegar upplýsingar

  • Version

    Straight
  • Diameter (Ø)

    125 mm
  • Drill hole

    22.23 mm
  • Grid size

    80
  • Material of the carrier disc

    Glass fabric
  • Max. rotation speed

    12250 U/min(rpm)
  • Material of abrasive medium

    Zirconium conrundum
  • Max. recommended rotation speed

    7500 U/min(rpm)