Flatar flipaskífur fyrir ryðfrítt
- Tækniupplýsingar
- Ítarupplýsingar
For freehand grinding with electric or pneumatic angle grinders
Circumferential speed max. 80 m/s
Free of iron, chlorine and sulphur (≤ 0.1%)
Robust polyester-cotton mixed fabric
Glass fabric backing disc
Abrasive cloth (zirconia alumina)
- Long service life
- High rate of material removal
- Self-sharpening
Use appropriate protective clothing, e.g. safety glasses, gloves, work shoes and dust mask when working. Always use an appropriate protective hood when performing grinding work. Using damaged discs increases the risk of accidents. Work only with undamaged discs. The permissible circumferential speed may not be exceeded.
Clear and correct disc storage
Dry, at +20°C room temperature
Complies with the most demanding safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools )
- Version Straight
- Diameter (Ø) 125 mm
- Drill hole 22.23 mm
- Grid size 60
- Material of the carrier disc Glass fabric
- Max. rotation speed 12200 U/min(rpm)
- Material of abrasive medium Zirconium conrundum
Vörunafn | Grid size | M. í kassa | |
---|---|---|---|
Flipaskífa flöt f.ryðfr. 125mm p40 0579 430 524 | 40 | 10x | |
Flipaskífa flöt f.ryðfr. 125mm p40Vörunúmer: 0579 430 524Tæknilegar upplýsingar
|
|||
Flipaskífa flöt f.ryðfr. 125mm p60 0579 430 526 | 60 | 10x | |
Flipaskífa flöt f.ryðfr. 125mm p60Vörunúmer: 0579 430 526Tæknilegar upplýsingar
|
|||
Flipaskífa flöt f.ryðfr. 125mm p80 0579 430 528 | 80 | 1x | |
Flipaskífa flöt f.ryðfr. 125mm p80Vörunúmer: 0579 430 528Tæknilegar upplýsingar
|