Mínar síður

Kapalskór - hringur

Vörunúmer: 0555 511 204
Kapalskór - hringur
  • Tækniupplýsingar
  • Colour Blue
  • Min./max. temperature conditions -55 to 125 °C
  • Min./max. wire cross section 1.5-2.5 mm²
  • IP protection class IP 67
  • Dielectric strength 30 kV/mm
  • Min. shrinkage temperature 300 °C
  • Flange hole M4

Vörunafn Flange hole Min./max. wire cross section Colour M. í kassa
Kapalskór m/herpi rauður 4mm 0555 511 104 M4 0.5-1.5 mm² Red 50x
Alternate Text

Kapalskór m/herpi rauður 4mm

Vörunúmer: 0555 511 104

Tæknilegar upplýsingar

  • Colour

    Red
  • Min./max. temperature conditions

    -55 to 125 °C
  • Min./max. wire cross section

    0.5-1.5 mm²
  • IP protection class

    IP 67
  • Dielectric strength

    30 kV/mm
  • Min. shrinkage temperature

    300 °C
  • Flange hole

    M4
Kapalskór m/herpi rauður 5mm 0555 511 105 M5 0.5-1.5 mm² Red 50x
Alternate Text

Kapalskór m/herpi rauður 5mm

Vörunúmer: 0555 511 105

Tæknilegar upplýsingar

  • Colour

    Red
  • Min./max. temperature conditions

    -55 to 125 °C
  • Min./max. wire cross section

    0.5-1.5 mm²
  • IP protection class

    IP 67
  • Dielectric strength

    30 kV/mm
  • Min. shrinkage temperature

    300 °C
  • Flange hole

    M5
Kapalskór m/herpi rauður 6mm 0555 511 106 M6 0.5-1.5 mm² Red 50x
Alternate Text

Kapalskór m/herpi rauður 6mm

Vörunúmer: 0555 511 106

Tæknilegar upplýsingar

  • Colour

    Red
  • Min./max. temperature conditions

    -55 to 125 °C
  • Min./max. wire cross section

    0.5-1.5 mm²
  • IP protection class

    IP 67
  • Dielectric strength

    30 kV/mm
  • Min. shrinkage temperature

    300 °C
  • Flange hole

    M6
Kapalskór m/herpi blár 4mm 0555 511 204 M4 1.5-2.5 mm² Blue 50x
Alternate Text

Kapalskór m/herpi blár 4mm

Vörunúmer: 0555 511 204

Tæknilegar upplýsingar

  • Colour

    Blue
  • Min./max. temperature conditions

    -55 to 125 °C
  • Min./max. wire cross section

    1.5-2.5 mm²
  • IP protection class

    IP 67
  • Dielectric strength

    30 kV/mm
  • Min. shrinkage temperature

    300 °C
  • Flange hole

    M4
Kapalskór m/herpi blár 5mm 0555 511 205 M5 1.5-2.5 mm² Blue 50x
Alternate Text

Kapalskór m/herpi blár 5mm

Vörunúmer: 0555 511 205

Tæknilegar upplýsingar

  • Colour

    Blue
  • Min./max. temperature conditions

    -55 to 125 °C
  • Min./max. wire cross section

    1.5-2.5 mm²
  • IP protection class

    IP 67
  • Dielectric strength

    30 kV/mm
  • Min. shrinkage temperature

    300 °C
  • Flange hole

    M5
Kapalskór m/herpi blár 6mm 0555 511 206 M6 1.5-2.5 mm² Blue 50x
Alternate Text

Kapalskór m/herpi blár 6mm

Vörunúmer: 0555 511 206

Tæknilegar upplýsingar

  • Colour

    Blue
  • Min./max. temperature conditions

    -55 to 125 °C
  • Min./max. wire cross section

    1.5-2.5 mm²
  • IP protection class

    IP 67
  • Dielectric strength

    30 kV/mm
  • Min. shrinkage temperature

    100 °C
  • Flange hole

    M6
Kapalskór m/herpi blár 8mm 0555 511 208 M8 1.5-2.5 mm² Blue 50x
Alternate Text

Kapalskór m/herpi blár 8mm

Vörunúmer: 0555 511 208

Tæknilegar upplýsingar

  • Colour

    Blue
  • Min./max. temperature conditions

    -55 to 125 °C
  • Min./max. wire cross section

    1.5-2.5 mm²
  • IP protection class

    IP 67
  • Dielectric strength

    30 kV/mm
  • Min. shrinkage temperature

    100 °C
  • Flange hole

    M8
Kapalskór m/herpi blár 10mm 0555 511 210 M10 1.5-2.5 mm² Blue 50x
Alternate Text

Kapalskór m/herpi blár 10mm

Vörunúmer: 0555 511 210

Tæknilegar upplýsingar

  • Colour

    Blue
  • Min./max. temperature conditions

    -55 to 125 °C
  • Min./max. wire cross section

    1.5-2.5 mm²
  • IP protection class

    IP 67
  • Dielectric strength

    30 kV/mm
  • Min. shrinkage temperature

    300 °C
  • Flange hole

    M10
Kapalskór m/herpi gulur 6mm 0555 511 406 M6 4-6 mm² Yellow 50x
Alternate Text

Kapalskór m/herpi gulur 6mm

Vörunúmer: 0555 511 406

Tæknilegar upplýsingar

  • Colour

    Yellow
  • Min./max. temperature conditions

    -55 to 125 °C
  • Min./max. wire cross section

    4-6 mm²
  • IP protection class

    IP 67
  • Dielectric strength

    30 kV/mm
  • Min. shrinkage temperature

    100 °C
  • Flange hole

    M6
Kapalskór m/herpi gulur 8mm 0555 511 408 M8 4-6 mm² Yellow 50x
Alternate Text

Kapalskór m/herpi gulur 8mm

Vörunúmer: 0555 511 408

Tæknilegar upplýsingar

  • Colour

    Yellow
  • Min./max. temperature conditions

    -55 to 125 °C
  • Min./max. wire cross section

    4-6 mm²
  • IP protection class

    IP 67
  • Dielectric strength

    30 kV/mm
  • Min. shrinkage temperature

    100 °C
  • Flange hole

    M8
Kapalskór m/herpi gulur 10mm 0555 511 410 M10 4-6 mm² Yellow 50x
Alternate Text

Kapalskór m/herpi gulur 10mm

Vörunúmer: 0555 511 410

Tæknilegar upplýsingar

  • Colour

    Yellow
  • Min./max. temperature conditions

    -55 to 125 °C
  • Min./max. wire cross section

    4-6 mm²
  • IP protection class

    IP 67
  • Dielectric strength

    30 kV/mm
  • Min. shrinkage temperature

    100 °C
  • Flange hole

    M10
Kapalskór m/herpi gulur 5mm 0555 915 4 M5 4-6 mm² Yellow 25x
Alternate Text

Kapalskór m/herpi gulur 5mm

Vörunúmer: 0555 915 4

Tæknilegar upplýsingar

  • Colour

    Yellow
  • Min./max. temperature conditions

    -55 to 125 °C
  • Min./max. wire cross section

    4-6 mm²
  • IP protection class

    IP 67
  • Dielectric strength

    30 kV/mm
  • Min. shrinkage temperature

    300 °C
  • Flange hole

    M5