Krumputengi
- Tækniupplýsingar
- Ítarupplýsingar
Semi-transparent heat-shrink tubing
Straightforward visual monitoring of the connection
40% quicker shrinking behaviour
Time-saving
Low shrinking temperature of +100°C
Low risk of damage for connector and cable insulation
Avoid localised overheating of the heat-shrink tubing.
RoHS-compliant
- Colour Yellow
- Length 40 mm
- Min./max. temperature conditions -55 to 125 °C
- Min./max. wire cross section 4-6 mm²
- IP protection class IP 67
- Dielectric strength 30 kV/mm
- Min. shrinkage temperature 100 °C
Vörunafn | Min./max. wire cross section | Colour | M. í kassa | |
---|---|---|---|---|
Krumputengi glært 0,2-0,5mm² 0555 510 0 | 0,2-0,5 mm² | Transparent | 50x | |
Krumputengi glært 0,2-0,5mm²Vörunúmer: 0555 510 0Tæknilegar upplýsingar
|
||||
Krumputengi rautt 0,5-1,5mm² 0555 510 1 | 0,5-1,5 mm² | Red | 50x | |
Krumputengi rautt 0,5-1,5mm²Vörunúmer: 0555 510 1Tæknilegar upplýsingar
|
||||
Krumputengi blátt 1,5-2,5mm² 0555 510 2 | 1,5-2,5 mm² | Blue | 50x | |
Krumputengi blátt 1,5-2,5mm²Vörunúmer: 0555 510 2Tæknilegar upplýsingar
|
||||
Krumputengi gult 4,0-6,0mm² 0555 510 4 | 4-6 mm² | Yellow | 50x | |
Krumputengi gult 4,0-6,0mm²Vörunúmer: 0555 510 4Tæknilegar upplýsingar
|