Mínar síður

Handljós og ljósahundar

Vörunúmer: 0827 940 115
Handljós og ljósahundar
  • Tækniupplýsingar
  • Length x width x height 384 x 41 x 45 mm
  • Connection type USB - Micro USB
  • Nominal voltage 3.7 V/DC
  • Rechargeable battery/battery capacity 2600 mAh
  • Charging time 4 h
  • Min./max. frequency 50/60 Hz
  • Type of rechargeable battery/battery Li-lon
  • Min./max. charging voltage 100-240 V/AC
  • IP protection type, lamp IP 54
  • IP protection type charger IP 20
  • Protection class lamp Protection class III/safety extra-low voltage
  • Protection class charger Protection class II/protective insulation
  • Impact resistance IK07
  • Luminous flux main light 600 lm
  • Luminous flux side light 120 lm
  • Luminous period of main light 2 h
  • Luminous period of secondary light 10 h

Vörunafn M. í kassa
Krypton handlukt 6v 19*12cm 0827 855 001 1x
Alternate Text

Krypton handlukt 6v 19*12cm

Vörunúmer: 0827 855 001

Tæknilegar upplýsingar

  • Length

    190 mm
  • Weight

    500 gr
  • Diameter

    120 mm
  • Description

    Rubber-coated lamp for 6V block batteries
    8 position stand adjustments
  • Reflector

    110 mm
Led hleðsluljós 100lm 0827 940 112 1x
Alternate Text

Led hleðsluljós 100lm

Vörunúmer: 0827 940 112

Tæknilegar upplýsingar

  • Length x width x height

    170 x 28 x 27 mm
  • Connection type

    USB
    Micro-USB
  • Nominal voltage

    3.7 V/DC
  • Rechargeable battery/battery capacity

    1000 mAh
  • Charging time

    2.5 h
  • Min./max. frequency

    50 / 60 Hz
  • Type of rechargeable battery/battery

    Lithium polymer
  • Min./max. charging voltage

    100-240 V/AC
  • IP protection type, lamp

    IP 20
  • IP protection type charger

    IP 20
Led hleðsluljós wlh1.3 350lm 0827 940 113 1x
Alternate Text

Led hleðsluljós wlh1.3 350lm

Vörunúmer: 0827 940 113

Tæknilegar upplýsingar

  • Length x width x height

    190 x 22 x 34 mm
  • Connection type

    USB, Micro-USB
  • Nominal voltage

    3.7 V/DC
  • Rechargeable battery/battery capacity

    110 mAh
  • Charging time

    2 h
  • Min./max. frequency

    50 / 60 Hz
  • Type of rechargeable battery/battery

    Li-Ion
  • Min./max. charging voltage

    100-240 V/AC
  • IP protection type, lamp

    IP 44
  • IP protection type charger

    IP 20
Led hleðsluljós wlh1.5 600lm - 384 x 41 x 45 mm 0827 940 115 1x
Alternate Text

Led hleðsluljós wlh1.5 600lm - 384 x 41 x 45 mm

Vörunúmer: 0827 940 115

Tæknilegar upplýsingar

  • Length x width x height

    384 x 41 x 45 mm
  • Connection type

    USB - Micro USB
  • Nominal voltage

    3.7 V/DC
  • Rechargeable battery/battery capacity

    2600 mAh
  • Charging time

    4 h
  • Min./max. frequency

    50/60 Hz
  • Type of rechargeable battery/battery

    Li-lon
  • Min./max. charging voltage

    100-240 V/AC
  • IP protection type, lamp

    IP 54
  • IP protection type charger

    IP 20
Led hleðsluljós ergopower slim+ 450/150 lumen 0827 940 290 1x
Alternate Text

Led hleðsluljós ergopower slim+ 450/150 lumen

Vörunúmer: 0827 940 290

Tæknilegar upplýsingar

  • IP protection class

    IP 65
  • Connection type

    Wireless
    USB
  • Rechargeable battery/battery capacity

    2200 mAh
  • Charging time

    3.5 h
  • Colour temperature

    6500 K
  • Min./max. operating temperature

    -10 to 35 °C
  • Type of rechargeable battery/battery

    Li-lon
  • Min./max. luminous period

    2.5-15 h
  • Protection class lamp

    Protection class III/safety extra-low voltage
  • Protection class charger

    Protection class II/protective insulation