Krypton handlukt 6v 19*12cm 0827 855 001
|
1x |
|
Vörunúmer: 0827 855 001
-
Length
190 mm
-
Weight
500 gr
-
Diameter
120 mm
-
Description
Rubber-coated lamp for 6V block batteries 8 position stand adjustments
-
Reflector
110 mm
|
Led hleðsluljós 100lm 0827 940 112
|
1x |
|
Vörunúmer: 0827 940 112
-
Length x width x height
170 x 28 x 27 mm
-
Connection type
USB Micro-USB
-
Nominal voltage
3.7 V/DC
-
Rechargeable battery/battery capacity
1000 mAh
-
Charging time
2.5 h
-
Min./max. frequency
50 / 60 Hz
-
Type of rechargeable battery/battery
Lithium polymer
-
Min./max. charging voltage
100-240 V/AC
-
IP protection type, lamp
IP 20
-
IP protection type charger
IP 20
|
Led hleðsluljós wlh1.3 350lm 0827 940 113
|
1x |
|
Vörunúmer: 0827 940 113
-
Length x width x height
190 x 22 x 34 mm
-
Connection type
USB, Micro-USB
-
Nominal voltage
3.7 V/DC
-
Rechargeable battery/battery capacity
110 mAh
-
Charging time
2 h
-
Min./max. frequency
50 / 60 Hz
-
Type of rechargeable battery/battery
Li-Ion
-
Min./max. charging voltage
100-240 V/AC
-
IP protection type, lamp
IP 44
-
IP protection type charger
IP 20
|
Led hleðsluljós wlh1.5 600lm - 384 x 41 x 45 mm 0827 940 115
|
1x |
|
Vörunúmer: 0827 940 115
-
Length x width x height
384 x 41 x 45 mm
-
Connection type
USB - Micro USB
-
Nominal voltage
3.7 V/DC
-
Rechargeable battery/battery capacity
2600 mAh
-
Charging time
4 h
-
Min./max. frequency
50/60 Hz
-
Type of rechargeable battery/battery
Li-lon
-
Min./max. charging voltage
100-240 V/AC
-
IP protection type, lamp
IP 54
-
IP protection type charger
IP 20
|
Led hleðsluljós ergopower slim+ 450/150 lumen 0827 940 290
|
1x |
|
Vörunúmer: 0827 940 290
-
IP protection class
IP 65
-
Connection type
Wireless USB
-
Rechargeable battery/battery capacity
2200 mAh
-
Charging time
3.5 h
-
Colour temperature
6500 K
-
Min./max. operating temperature
-10 to 35 °C
-
Type of rechargeable battery/battery
Li-lon
-
Min./max. luminous period
2.5-15 h
-
Protection class lamp
Protection class III/safety extra-low voltage
-
Protection class charger
Protection class II/protective insulation
|