Led ljósahundur
- Tækniupplýsingar
- IP protection class IP 64
- Power-lead length 5 m
- Min./max. frequency 50 / 60 Hz
- Min./max. nominal voltage 220 / 240 V/AC
- Protection class Protection class II/protective insulation
- Power rating 6 W
- Cable type H05BQ-F2x1.0 mm²
- Number of LEDs 16 PCS
- Luminous flux 500 lm
- Impact resistance IK07
- Plug connector 1 Schuko plug, 16 A
Vörunafn | Luminous flux | M. í kassa | |
---|---|---|---|
Led ljósahundur whl6 500lm 5m snúra 0981 736 | 500 lm | 1x | |
Led ljósahundur whl6 500lm 5m snúraVörunúmer: 0981 736Tæknilegar upplýsingar
|